- 0.375 in/100 ft Accurate
- 12 Battery Voltage
- Cross-Line Laser Level Type
description
- The MILWAUKEE® M12™ Green Cross Line & Plumb Points Laser provides all day runtime and best visibility in its class. Get 15+ hours of continuous runtime with an M12™ REDLITHIUM™ 3.0 CP Battery (sold separately) for ultimate productivity. The high-intensity green laser offers superior visibility up to 125' for long-range applications. The vertical and horizontal lines make alignment and level applications easy, while the two plumb dots allow for quick transfers from floor to ceiling. The integrated magnetic bracket features micro control and pivots on the plumb point for easy and fast alignment. The amplified rare earth magnets provide a strong hold and will not slide on steel studs, while an integrated hang hole makes setup easy and efficient in any environment. As part of the industry-leading M12™ System, this laser is compatible with all M12™ Batteries.
features
- All Day Runtime - 15+ Hours (With M12™ 3.0 CP Battery - Sold Separately)
- Brightest Green Laser Optimized for Distance
- Micro Control - Pivots on Point
- 125 ft. Working Range
- 165 ft. Range with Detector
- Accuracy: +/- 1/8" @ 33 ft
- Amplified Rare Earth Magnets - Will Not Slide on Steel Studs
- 2" Plumb Point Access
- Self Leveling: Plus/Minus 4-Degrees Tilt
- IP54 Rated: Water and Dust Resistant
- 1m Impact Resistance
- 1/4 - 20 & 5/8-11 Thread Mount
- 3 Year Warranty
includes
- (1) M12 Green Cross Line & Plumb Points Laser
| Includes | (1) M12 Green Cross Line & Plumb Points Laser |
| Material | Reinforced Nylon |
| LED Display | No |
| Laser Level Type | Cross-Line |
| Battery Size | 12 V |
| Distance [Max] | 125 ft |
| Case Included | No |
| Wireless Remote Control Included | No |
| Battery Voltage | 12 V |
| Accurate | 0.375 in/100 ft |
| Self Leveling | Yes |
| Laser Level Beam Type | Beams and Laser Chalklines |
| Automatic Operation | Yes |
| Tripod Included | No |
| Projects Beam 360 degrees | No |
| Laser Level Mounting Method | Wall or Tripod |
| FDA Laser Hazard Class | Class FDA lla, ll, Class IEC 2, 2M |
| Indoor/Outdoor | Indoor |
| Color/Finish | Red |
| Weight | 3.2 LB |
| EAN or UPC | 45242568345 |

