- 0.375 in/100 ft Accurate
- 12 Battery Voltage
- Cross-Line Laser Level Type
description
- The MILWAUKEE® M12™ Green Cross Line & Plumb Points Laser provides all day runtime and best visibility in its class. Get 15+ hours of continuous runtime using the M12™ REDLITHIUM™ 3.0 CP Battery for ultimate productivity. The high-intensity green laser offers superior visibility up to 125' for long-range applications. The vertical and horizontal lines make alignment and level applications easy, while the two plumb dots allow for quick transfers from floor to ceiling. The integrated magnetic bracket features micro-control and pivots on the plumb point for easy and fast alignment. The amplified rare earth magnets provide a strong hold and will not slide on steel studs, while an integrated hang hole makes setup easy and efficient in any environment. As part of the industry-leading M12™ System, this laser is compatible with all M12™ Batteries.
features
- All Day Runtime - 15+ Hours (With M12™ 3.0 CP Battery - Sold Separately)
- Brightest Green Laser Optimized for Distance
- Micro Control - Pivots on Point
- 125 ft. Working Range
- 165 ft. Range with Detector
- Accuracy: +/- 1/8" @ 33 ft
- Amplified Rare Earth Magnets - Will Not Slide on Steel Studs
- 2" Plumb Point Access
- Self Leveling: Plus/Minus 4-Degrees Tilt
- IP54 Rated: Water and Dust Resistant
- 1m Impact Resistance
- 1/4-20 & 5/8-11 Thread Mount
- 3 Year Tool Warranty - 2 Year Battery Warranty
| Case Included | Yes |
| Distance [Max] | 125 ft |
| Laser Level Beam Type | Beams and Laser Chalklines |
| Battery Voltage | 12 V |
| Accurate | 0.375 in/100 ft |
| Wireless Remote Control Included | No |
| Automatic Operation | Yes |
| Case Material | Plastic |
| FDA Laser Hazard Class | Class FDA lla, ll, Class IEC 2, 2M |
| Indoor/Outdoor | Indoor |
| Tripod Included | No |
| Laser Level Type | Cross-Line |
| Projects Beam 360 degrees | No |
| Self Leveling | Yes |
| Material | Reinforced Nylon |
| Laser Level Mounting Method | Wall or Tripod |
| Color/Finish | Red |
| Battery Size | 12 V |
| LED Display | Yes |
| Weight | 11.7 LB |
| EAN or UPC | 45242593156 |

