- 0.375 in/100 ft Accurate
- 12 Battery Voltage
- Cross-Line Laser Level Type
description
- The MILWAUKEE® M12™ Green Cross Line & 4-Points Laser provides all-day runtime and the best visibility in its class. Using MILWAUKEE® M12™ REDLITHIUM™ 3.0 CP Battery, users get 9+ hours of continuous runtime for ultimate productivity. The high-intensity green laser offers users superior visibility up to 125' for long-range applications. The vertical and horizontal lines make alignment and level applications easy for users, while the additional 4-points allow for quick transfers from floor to ceiling and squaring applications. The integrated magnetic bracket features micro-control and pivots on the plumb point for easy and fast alignment. The amplified rare earth magnets provide a stronghold and will not slide on steel studs, while an integrated hang hole makes setup easy and efficient in any environment. As part of the industry-leading MILWAUKEE® M12™ System, this laser is compatible with all MILWAUKEE® M12™ Batteries.
features
- All Day Runtime - 9+ Hours
- Brightest Green Laser Optimized for Distance
- Micro Control - Pivots on Point
- Vertical & horizontal lines plus 4-points to level, align, plumb and square.
- 125 ft. Working Range
- 165 ft. Range with Detector
- Accuracy: +/- 1/8" @ 33 ft
- Amplified Rare Earth Magnets - Will Not Slide on Steel Studs
- 210 Degree Horizontal Fan Angle, 165 Degree Vertical Fan Angle
- 2" Plumb Point Access
- Self Leveling: +/- 4° Tilt
- IP54 Rated: Water and Dust Resistant
- 1m Impact Resistance
- 1/4 - 20 & 5/8-11 Thread Mount
- 3 Year Tool Warranty - 2 Year Battery Warranty
| Battery Size | 12 V |
| Indoor/Outdoor | Indoor |
| Tripod Included | No |
| Laser Level Mounting Method | Wall or Tripod |
| Material | Plastic |
| Laser Level Functions | Plumb & Level |
| Projects Beam 360 degrees | No |
| Color/Finish | Black, Red |
| Battery Voltage | 12 V |
| Case Included | Yes |
| Laser Level Type | Cross-Line |
| Distance [Max] | 125 ft |
| Self Leveling | Yes |
| Out -Of - Level Shutoff | No |
| Case Material | Plastic |
| Laser Level Beam Type | Beam |
| Accurate | 0.375 in/100 ft |
| Weight | 10.27 LB |
| EAN or UPC | 45242616626 |

