- 0.375 in/100 ft Accurate
- 12 Battery Voltage
- Rotary Laser Level Type
description
- The MILWAUKEE® M12™ Green 360° 3 Plane Laser Kit provides all day runtime and best visibility in its class. Get 15+ hours of continuous runtime when paired with an M12™ REDLITHIUM™ 4.0 XC Battery for ultimate productivity. The high-intensity green laser offers superior visibility up to 250' (diameter) for long-range applications. The three 360° planes include horizontal and two vertical lines for fast and easy alignment, leveling, squaring, and transfers allowing to easily layout large spaces with one tool. The integrated bracket features a micro control and pivots on plumb point for easy and fast alignment. The amplified rare earth magnets provide a strong hold and will not slide on steel studs, while an integrated hang hole makes setup easy and efficient in any environment. As a part of the industry-leading M12™ System, this 360° laser level is compatible with all M12™ Batteries.
features
- All Day Runtime - 15+ Hours
- Brightest Green Laser Optimized for Distance
- Micro Control - Pivots on Point
- 125 ft. Working Range
- 165 ft. Range with Detector
- Accuracy: +/- 1/8" @ 33 ft
- Amplified Rare Earth Magnets - Will Not Slide on Steel Studs
- Self Leveling: Plus/Minus 4-Degrees Tilt
- IP54 Rated: Water and Dust Resistant
- 1m Impact Resistance
- 1/4-20 & 5/8-11 Thread Mount
- 3 Year Tool Warranty - 3 Year Battery Warranty
includes
- (1) 3632-20 M12 Green 360° 3 Plane Laser
- (1) 48-11-2440 M12 4.0Ah XC Battery
- (1) 48-59-2401 M12 Charger
- (1) 48-35-1111 Laser Target
- (1) Carrying Case
| Wireless Remote Control Included | No |
| Laser Level Mounting Method | Wall or Tripod |
| Laser Level Beam Type | Beam |
| Self Leveling | Yes |
| Includes | (1) 3632-20 M12 Green 360° 3 Plane Laser, (1) 48-11-2440 M12 4.0Ah XC Battery, (1) 48-59-2401 M12 Charger, (1) 48-35-1111 Laser Target, (1) Carrying Case |
| Tripod Included | No |
| Projects Beam 360 degrees | Yes |
| Case Included | Yes |
| Laser Level Type | Rotary |
| Indoor/Outdoor | Indoor |
| Color/Finish | Red |
| LED Display | Yes |
| Automatic Operation | Yes |
| Case Material | Plastic |
| Accurate | 0.375 in/100 ft |
| Distance [Max] | 125 ft |
| FDA Laser Hazard Class | Class FDA lla, ll, Class IEC 2, 2M |
| Material | Reinforced Nylon |
| Battery Voltage | 12 V |
| Battery Size | 12 V |
| Weight | 10.8 LB |
| EAN or UPC | 45242593149 |

