Skip to content Skip to navigation menu
Laser

3642-21

Laser
Item #121452722
  • M12™ Green 360° 3-Plane Laser w/Automatic Alignment & Receiver
Laser
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M12™ Green 360° 3-Plane Laser w/Automatic Alignment & Receiver

description

  • The MILWAUKEE® M12™ Green 360˚ 3-Plane Laser w/Automatic Alignment & Receiver Kit provides Automatic Alignment & 70% Brighter Lines* for a faster, more accurate layout onsite. With the kitted Receiver, you can Automatically Align your Laser up to 125’, making the layout of long runs more efficient. In boosted mode, the 3642-21 is 70% Brighter than our current 3632-21 providing better visibility when it's needed. You will get 10+ Hours of Runtime in Standard Brightness, and 6+ Hours of Runtime in Boosted mode when paired with the 4.0 XC battery pack. You can adjust the brightness and put the laser to sleep from the receiver which is ideal for saving power during breaks. The three 360° planes include horizontal and two vertical lines for fast and easy alignment, leveling, squaring, and transfers allowing you to easily layout large spaces with one tool. The integrated bracket features amplified rare earth magnets that provide a strong hold and will not slide on steel studs, while an integrated hang hole makes setup easy and efficient in any environment. As a part of the industry-leading Milwaukee® M12™ System, this 360˚ laser level is compatible with all M12™ Batteries.

features

  • Automatic Alignment Up-To 125'
  • 70% Brighter, when in the Boosted Mode and compared to the 3632 M12™ Green 3-Plane Laser
  • 10+ Hours of Runtime
  • Remote Brightness Adjustment - Standard, Boost & Off
  • Micro Control - Pivots on Point
  • 125 ft. Working Range
  • 165 ft. Range with Detector
  • Accuracy: +/- 1/8" @ 33 ft
  • Automatic Alignment Accuracy: +/- 1/8" @ 125 ft
  • Amplified Rare Earth Magnets - Will Not Slide on Steel Studs
  • Self Leveling: +/- 4° Tilt
  • IP54 Rated: Water and Dust Resistant
  • 1m Impact Resistance
  • ONE-KEY™ Tracking and Tool Management
  • 1/4-20 & 5/8-11 Thread Mount
Weight 3.78 LB
EAN or UPC 45242818730
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison