- 1/4 in Hex Drive Size
- 1700 in-lbs Maximum Torque
- 18 Battery Voltage
description
- The MILWAUKEE® M18™ Compact Brushless 1/4" Hex Impact Driver is more compact with faster driving speeds. Measuring only 4.4" in length and 2.1" in width, the compact size allows for better access in tight spaces while being lightweight and portable. The brushless motor technology provides 1,700 in-lbs of torque and up to 3600 RPMs for faster speed and increased productivity. MILWAUKEE® REDLINK™ Intelligence optimizes the way the M18™ REDLITHIUM™ batteries work with the impact driver for best-in-class performance. Premium components and an all metal gearcase provide durability that professionals require. The Compact Brushless 1/4" Hex Impact Driver is part of the M18™ system, fully compatible with over 250+ solutions.
features
- Compact size allows for unrivaled access in tight spaces
- Brushless Motor delivers the power to quickly complete most common applications
- Enhanced variable speed trigger control helps reduce damage to fastener and material
- Professional Durability with all metal gearcase and gears
- 0-3600 RPMs
- 1,700 in-lbs. of Peak Torque
- 4.4" in Length and 2.1" in Width
- 1.7 lbs tool only
- 5 year tool warranty
- Compatible with 250+ solutions
- Includes: M18 Compact Brushless 1/4" Hex Impact Driver (3650-20)
| Reverse | Yes |
| Variable Speed | Yes |
| Cordless | Yes |
| Torque [Max] | 1700 in-lbs |
| Drive Size | 1/4 in Hex |
| Impacts Per Minute | 4900 |
| Warranty | 5 Year |
| Power Source | Electric - Cordless |
| Battery Voltage | 18 V |
| Housing Material | Glass Filled Nylon |
| Charger Included | No |
| Battery Composition | Lithium-Ion (Li-Ion) |
| Case Included | No |
| Length | 4.4 in |
| No. Of Batteries Required | 1 |
| No Load RPM [Max] | 3600 rpm |
| Color | Black, Red |
| Standard | UL |
| Weight | 2.12 LB |
| EAN or UPC | 45242786169 |

