- 1/4 in Hex Drive Size
- 1700 in-lbs Maximum Torque
- 18 Battery Voltage
description
- The MILWAUKEE® M18™ Compact Brushless 1/4" Hex 3-Speed Impact Driver is more compact and more capable. Measuring only 4.4" in length and 2.1" in width, the compact size allows for better access in tight spaces while being lightweight and portable. The 3-Mode Drive Control™ provides greater control over output speed and power. The brushless motor technology provides 1,700 in-lbs. of torque and up to 3600 RPMs for faster speed and increased productivity. MILWAUKEE® REDLINK™ Intelligence optimizes the way the M18™ REDLITHIUM™ batteries work with the impact driver for best-in-class performance. Premium components and an all metal gearcase provide durability that professionals require. The Compact Brushless 1/4" Hex 3-Speed Impact Driver is part of the M18™ system, fully compatible with over 250+ solutions.
features
- Compact size allows for unrivaled access in tight spaces
- Brushless Motor delivers the power to quickly complete most common applications
- Includes 3-Mode Drive Control for easier control
- Professional Durability with all metal gearcase and gears
- 0-3600 RPMs
- 1,700 in-lbs. of Peak Torque
- 4.4" in Length and 2.1" in Width
- 1.7 lbs tool only
- 5 year tool warranty
- Compatible with 250+ solutions
- Includes: M18 Compact Brushless 1/4" Hex 3-Speed Impact Driver (3651-20)
| Power Source | Electric - Cordless |
| No Load RPM [Max] | 3600 rpm |
| Charger Included | No |
| Warranty | 5 Year |
| Torque [Max] | 1700 in-lbs |
| Battery Composition | Lithium-Ion (Li-Ion) |
| Impacts Per Minute | 4900 |
| No. Of Batteries Required | 1 |
| Case Included | No |
| Length | 4.4 in |
| Variable Speed | Yes |
| Drive Size | 1/4 in Hex |
| Housing Material | Glass Filled Nylon |
| Standard | UL |
| Color | Black, Red |
| Battery Voltage | 18 V |
| Cordless | Yes |
| Reverse | Yes |
| Weight | 2.14 LB |
| EAN or UPC | 45242786190 |

