- 18 Battery Voltage
- 6 in Wheel Diameter
- 14.75 in Overall Length
description
- The MILWAUKEE® M18 FUEL™ 4-1/2" / 6" Braking Grinder Paddle Switch, No Lock is the next advancement in power and performance, generating 13A corded power, fastest cutting, and delivering up to 135 cuts per charge. The M18 FUEL™ 4-1/2" / 6" Braking Grinder generates 13A corded power allowing you to complete the toughest grinding and cutting applications, all on the M18™ Cordless System. The POWERSTATE™ Brushless Motor delivers maximum sustained power and 9,000 RPM to remove material faster and increase productivity. REDLINK PLUS™ Intelligence ensures unmatched levels of performance, protection, and compatibility. The RAPIDSTOP™ Brake provides stop times under 2 seconds with an abrasive disc. The M18 FUEL™ 4-1/2" / 6" Braking Grinder includes an electronic clutch for kickback protection, as well as overload protection to maximize motor life. Pair with the M18™ REDLITHIUM™ FORGE™ XC8.0 Battery Pack for HIGH OUTPUT™ HD12.0 power in a smaller size, and longest life vs. REDLITHIUM™ batteries. The M18 FUEL™ 4-1/2" / 6" Braking Grinder takes cordless grinders to the next level in performance and run-time.
features
- POWERSTATE™ Brushless Motor: Delivers 9,000 RPM to provide the power to complete the toughest grinding and cutting applications.
- M18™ REDLITHIUM™ FORGE™ XC8.0 Battery Pack delivers you HIGH OUTPUT™ HD12.0 power in a smaller size and the longest life vs. REDLITHIUM™ batteries.
- RAPIDSTOP™ Brake stops most wheels in less than 2 second
- Electronic Clutch for Kickback Protection
- REDLINK PLUS™ Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.
- Overload Protection to Maximize Motor Life
- Anti-Vibration Side Handle for Reduced User Fatigue
- Steamlined Handle Grip Size for Increased Control and Ease-Of-Comfort
- Paddle Switch Design for Increased Comfort and Ease-Of-Use when Operating in Various Positions
- 5/8"-11 Spindle for use with common grinding accessories
- Compatible with all M18 batteries
includes
- (1) M18 FUEL 4-1/2" / 6" Braking Grinder Paddle Switch
- (1) Spanner Wrench, (1) Type 27 Guard, (1) Type 1 Guard, (1) Side Handle
| Cordless | Yes |
| Warranty | 5 Year Limited Warranty |
| Arbor Size | 5/8 -11 UNC |
| Battery Voltage | 18 V |
| Standard | UL |
| No. Of Batteries Required | 1 |
| Overall Length | 14.75 in |
| Charger Included | No |
| Handle Type | Straight |
| Includes | (1) M18 FUEL 4-1/2" / 6" Braking Grinder Paddle Switch, (1) Spanner Wrench, (1) Type 27 Guard, (1) Type 1 Guard, (1) Side Handle |
| Battery Composition | Li-Ion |
| RPM [Max] | 9000 rpm |
| Spindle Lock | Yes |
| Housing Material | Glass Filled Nylon, Aluminum |
| Side Handle | Yes |
| Battery Size | 18 V |
| Wheel Dia. | 6 in |
| Color | Black, Gray, Red |
| Variable Speed | No |
| Grinder Type | Angle |
| Grinder Switch Type | Paddle |
| Overload Protection | Yes |
| Weight | 5.3 LB |
| EAN or UPC | 45242779970 |

