- 18 Battery Voltage
- 6 in Wheel Diameter
- 15 in Overall Length
description
- The MILWAUKEE® M18 FUEL™ 4-1/2" / 6" Variable Speed Grinder, Paddle Switch with ONE-KEY™ is the next advancement in power and performance, generating 13A corded power, fastest cutting, and delivering up to 135 cuts per charge. The M18 FUEL™ 4-1/2" / 6" Braking Grinder generates 13A corded power allowing you to complete the toughest grinding and cutting applications, all on the M18™ Cordless System. The POWERSTATE™ Brushless Motor delivers maximum sustained power and 9,000 RPM to remove material faster and increase productivity. REDLINK PLUS™ Intelligence ensures unmatched levels of performance, protection, and compatibility. The RAPIDSTOP™ Brake provides stop times under 2 seconds with an abrasive disc. The M18 FUEL™ 4-1/2" / 6" Braking Grinder includes an electronic clutch for kickback protection, as well as overload protection to maximize motor life. Pair with the M18™ REDLITHIUM™ FORGE™ XC8.0 Battery Pack for HIGH OUTPUT™ HD12.0 power in a smaller size, and longest life vs. REDLITHIUM™ batteries. The M18 FUEL™ 4-1/2" / 6"Variable Speed Grinder, Paddle Switch with ONE-KEY™ takes cordless grinders to the next level in performance and run-time.
features
- POWERSTATE™ Brushless Motor: Delivers 9,000 RPM to provide the power to complete the toughest grinding and cutting applications.
- M18™ REDLITHIUM™ FORGE™ XC8.0 Battery Pack delivers you HIGH OUTPUT™ HD12.0 power in a smaller size and the longest life vs. REDLITHIUM™ batteries.
- RAPIDSTOP™ Brake stops most wheels in less than 2 seconds.
- Variable speed provides 4 speed settings between 3,000 RPM and 9,000 RPM for greater control
- Electronic clutch for kickback protection
- ONE-KEY™ Compatible: Ability to customize, track and manage tools for increased productivity and investment protection
- Overload Protection: Maximizes motor life
- REDLINK PLUS™ Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.
- Anti-Vibration Side Handle: Reduces vibration, increasing user comfort during extended use
- 5/8"-11 Spindle for use with common grinding accessories
- Compatible with all M18™ Batteries
includes
- (1) M18 FUEL 4-1/2" / 6" Variable Speed Braking Grinder Paddle Switch
- (1) Spanner Wrench, (1) Type 27 Guard, (1) Type 1 Guard, (1) Side Handle
| Warranty | 5 Year Limited Warranty |
| RPM [Max] | 9000 rpm |
| Overall Length | 15 in |
| Standard | UL |
| Arbor Size | 5/8 -11 UNC |
| Battery Size | 18 V |
| Includes | (1) M18 FUEL 4-1/2" / 6" Variable Speed Braking Grinder Paddle Switch, (1) Spanner Wrench, (1) Type 27 Guard, (1) Type 1 Guard, (1) Side Handle |
| Battery Voltage | 18 V |
| Charger Included | No |
| Color | Black, Gray, Red |
| Spindle Lock | Yes |
| Cordless | Yes |
| Battery Composition | Li-Ion |
| Grinder Type | Angle |
| Housing Material | Glass Filled Nylon, Aluminum |
| Variable Speed | Yes |
| Overload Protection | Yes |
| Handle Type | Straight |
| Side Handle | Yes |
| Wheel Dia. | 6 in |
| Grinder Switch Type | Paddle |
| No. Of Batteries Required | 1 |
| Weight | 5.4 LB |
| EAN or UPC | 45242780006 |

