- 18 Battery Voltage
- 6 in Wheel Diameter
- 15 in Overall Length
description
- The MILWAUKEE® M18 FUEL™ 4-1/2" / 6" Variable Speed Grinder, Paddle Switch with ONE-KEY™ Battery Kit is the next advancement in power and performance, generating 13A corded power, fastest cutting, and delivering up to 135 cuts per charge. The Variable Speed Grinder Kit generates 13A corded power, allowing you to complete the toughest grinding and cutting applications all on the M18™ Cordless System. The POWERSTATE™ Brushless Motor delivers 3,000- 9,000 RPM and maximum sustained power to complete the toughest grinding and cutting applications, allowing you to push your cordless angle grinders harder and longer than ever before. REDLINK PLUS™ Intelligence ensures unmatched levels of performance, protection, and compatibility. The RAPIDSTOP™ Brake provides stop times under 2 seconds with an abrasive disc. The kit includes an electronic clutch for kickback protection, as well as overload protection to maximize motor life. Compatible with ONE-KEY™, this grinder wirelessly connects to a smartphone to track and manage the tool, providing you with visibility to where tools are across your network of jobs. Pair with the M18™ REDLITHIUM™ FORGE™ XC8.0 Battery Pack for HIGH OUTPUT™ HD12.0 power in a smaller size, and longest life vs REDLITHIUM™ batteries. The M18 FUEL™ 4-1/2" / 6" Variable Speed Grinder, Paddle Switch with ONE-KEY™ Kit includes (2) M18™ REDLITHIUM™ FORGE™ XC8.0 Battery Packs and (1) M18™ & M12™ Rapid Charger.
features
- POWERSTATE™ Brushless Motor: Delivers 9,000 RPM to provide the power to complete the toughest grinding and cutting applications.
- M18™ REDLITHIUM™ FORGE™ XC8.0 Battery Pack delivers you HIGH OUTPUT™ HD12.0 power in a smaller size and the longest life vs. REDLITHIUM™ batteries.
- RAPIDSTOP™ Brake stops most wheels in less than 2 seconds
- Variable speed provides 4 speed settings between 3,000 RPM and 9,000 RPM for greater control
- Electronic clutch for kickback protection
- ONE-KEY™ Compatible: Ability to customize, track and manage tools for increased productivity and investment protection
- REDLINK PLUS™ Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.
- Overload Protection: Maximizes motor life
- Anti-Vibration Side Handle: Reduces vibration, increasing user comfort during extended use
- 5/8"-11 Spindle for use with common grinding accessories
- Compatible with all M18™ Batteries
| Spindle Lock | Yes |
| Includes | (1) M18 FUEL 4-1/2" / 6" Variable Speed Braking Grinder Paddle Switch, (2) M18 REDLITHIUM FORGE 8.0ah Batteries, (1) M12/M18 Charger, (1) Contractor Bag, (1) Type 27 Guard, (1) Type 1 Guard, (1) Spanner Wrench, (1) Side Handle |
| Battery Voltage | 18 V |
| Side Handle | Yes |
| Battery Size | 18 V |
| Cordless | Yes |
| No. Of Batteries Required | 1 |
| Variable Speed | Yes |
| Wheel Dia. | 6 in |
| Handle Type | Straight |
| No. of Batteries Included | 2 |
| Product Storage Included | Bag |
| RPM [Max] | 8400 rpm |
| Housing Material | Glass Filled Nylon, Aluminum |
| Overload Protection | Yes |
| Charger Included | Yes |
| Grinder Type | Angle |
| Arbor Size | 5/8 -11 UNC |
| Standard | UL |
| Warranty | 5 Year Limited Warranty |
| Battery Ampere-hour | 8 Ah |
| Battery Composition | Li-Ion |
| Color | Black, Gray, Red |
| Grinder Switch Type | Paddle |
| Overall Length | 15 in |
| Weight | 5.4 LB |
| EAN or UPC | 45242780013 |

