- 18 Battery Voltage
- 7 in Wheel Diameter
- 15 in Overall Length
description
- The MILWAUKEE® M18 FUEL™ 4-1/2"-7" Variable Speed Braking Grinder, Paddle Switch w/ ONE-KEY™ is the newest addition to Milwaukee's battery-powered grinder lineup, generating 13A Corded Power, 4 Speed for Increased Control, and RAPIDSTOP™ Brake for Enhanced Safety. The POWERSTATE™ Brushless Motor delivers 5,000- 8,400 RPM and maximum sustained power to complete the toughest grinding and cutting applications, allowing you to push your cordless angle grinders harder and longer than ever before. REDLINK PLUS™ Intelligence ensures unmatched levels of performance, protection, and compatibility. When paired with the M18™ REDLITHIUM™ FORGE™ 8.0 Battery Pack, you get more material cut per charge and unmatched run-time in all applications. The Variable Speed dial provides 4-speed settings between 5,000 RPM and 8,400 RPM allowing for greater control in more applications. The M18 FUEL™ 4-1/2"-7" Variable Speed Braking Grinder takes cordless tools to the next level in performance, run-time, and application versatility.
features
- POWERSTATE™ Brushless Motor: Purposely built for the M18 FUEL™ 7" Angle Grinder delivers 8,400 RPM to provide the power to complete the toughest grinding and cutting applications.
- REDLINK PLUS™ Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.
- M18™ REDLITHIUM™ FORGE™ XC8.0 Battery Pack delivers you HIGH OUTPUT™ HD12.0 power in a smaller size and the longest life vs. REDLITHIUM™ batteries.
- Compact, 7" angle grinder fits in tight spaces while handling tough tasks
- Variable speed provides 4 speed settings between 5,000-8,400 RPM
- Overload Protection: Maximizes motor life
- Electronic clutch for kickback protection
- ONE-KEY™ Compatible: Ability to customize, track and manage tools for increased productivity and investment protection
- Anti-Vibration Side Handle: Reduces vibration, increasing user comfort during extended use
- 5/8"-11 Spindle for use with common grinding accessories
- Compatible with all M18™ Batteries
includes
- (1) M18 FUEL 4-1/2"-7" Variable Speed Braking Grinder Paddle Switch
- (1) Spanner Wrench, (1) Type 27 Guard, (1) Type 1 Guard, (1) Side Handle
| Spindle Lock | Yes |
| Side Handle | Yes |
| RPM [Max] | 9000 rpm |
| Includes | (1) M18 FUEL 4-1/2"-7" Variable Speed Braking Grinder Paddle Switch, (1) Spanner Wrench, (1) Type 27 Guard, (1) Type 1 Guard, (1) Side Handle |
| No. Of Batteries Required | 1 |
| Cordless | Yes |
| Handle Type | Straight |
| Grinder Switch Type | Paddle |
| Battery Size | 18 V |
| Battery Composition | Li-Ion |
| Standard | UL |
| Charger Included | No |
| Color | Black, Gray, Red |
| Overall Length | 15 in |
| Overload Protection | Yes |
| Housing Material | Glass Filled Nylon, Aluminum |
| Warranty | 5 Year Limited Warranty |
| Wheel Dia. | 7 in |
| Grinder Type | Angle |
| Battery Voltage | 18 V |
| Arbor Size | 5/8 -11 UNC |
| Variable Speed | Yes |
| Weight | 6.0 LB |
| EAN or UPC | 45242250141 |

