- 17.25 in Length
description
- The MILWAUKEE® M18 FUEL™ #10 (1-1/4") Rebar Cutter is designed for the reinforcing ironworker, providing faster cutting, increased cuts per charge and cold cuts with less sparks than an abrasive wheel. Featuring POWERSTATE™ Brushless Motor Technology, the M18 FUEL Rebar Cutter provides 2 second cuts through #5 bar. When paired with our M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 battery, it delivers up to 240 cuts in #5 bar. Easy blade change with a connected cover and limited fasteners. RAPIDSTOP™ Braking provides stop times under 2 seconds with the Milwaukee® #10 (1-1/4”) Rebar Cutting Blade. Exclusively compatible with Milwaukee® #10 (1-1/4”) Rebar Cutting Blade uses carbide teeth to cut faster and with less sparks than an abrasive wheel. The M18 FUEL™ #10 (1-1/4") Rebar Cutter provides the durability and performance to handle the toughest jobsite conditions and takes steel rod cutting to the next level.
features
- Easy Blade Change With On-board Storage With Hex Wrench
- Overload Protection: Maximizes motor life
- POWERTSTATE™ Brushless Motor Purposely Built For The M18 FUEL™ Rebar Cutter Delivers 2,000 RPM To Provide The Power To Complete Up To #10 Rebar (1-1/4”) With Ease
- REDLINK PLUS™ Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.
- REDLITHIUM™ HIGH OUTPUT™ Battery Pack (Not Included): Provides 50% more power and runs 50% cooler versus standard REDLITHIUM™ Battery. Superior pack construction, electronics and performance deliver more work per charge and more work over pack lifespan than any battery on the market.
- Fully compatible with the Milwaukee® M18™ System featuring over 275+ Solutions
| Capacity | 1/4 in |
| Length | 17.25 in |
| Material | Glass-Filled Nylon |
| Charger Included | No |
| Width | 6.71 in |
| Height | 4.3 in |
| Color | Black, Gray, Red |
| Blade Material | Carbide |
| Cordless | Yes |
| Case Included | No |
| Battery Count Required | 1 |
| Blade Type | Rebar Cutting |
| Weight | 9.02 LB |
| EAN or UPC | 45242853953 |

