Skip to content Skip to navigation menu
M18 FUEL 4 1/2 in - 6 in Barrel Grip 18 V Brushless Dual-Trigger Grinder

3676-20

M18 FUEL 4 1/2 in - 6 in Barrel Grip 18 V Brushless Dual-Trigger Grinder
Item #121890148
  • 18 V Voltage
  • Barrel Grip Handle Type
  • Dual Trigger Paddle Switch Type
M18 FUEL 4 1/2 in - 6 in Barrel Grip 18 V Brushless Dual-Trigger Grinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 18 V Voltage
  • Barrel Grip Handle Type
  • Dual Trigger Paddle Switch Type

description

  • The MILWAUKEE® M18 FUEL™ 4-1/2" / 6" Dual-Trigger Braking Grinder is the most recent advancement in angle grinders for more demanding applications, providing greater control through dual trigger activation, permanent side handle, and AUTOSTOP™ kickback control. Similar to our M18 FUEL™ 4-1/2" / 5" Dual-Trigger Braking Grinder, the M18 FUEL™ 6" Dual-Trigger activation requires two hands for operation. The permanent side handle provides 15 positions, improving control and accessibility. Our 6" Dual-Trigger Grinder also provides AUTOSTOP™ kickback control to help prevent severe kickback, while RAPIDSTOP™ brings most accessories to a complete stop in under 2 seconds. With a 4-mode variable speed, this grinder delivers greater control in a variety of larger-size materials. Compatible with ONE-KEY, this grinder wirelessly connects to a smartphone to track and manage the tool, providing users with visibility to where tools are across their network of jobs. The POWERSTATE™ Brushless Motor generates 13A corded power, allowing you to complete tougher grinding and cutting applications.

features

  • Permanent side handle provides 15 positions for greater control
  • AUTOSTOP™ kickback control prevents severe kickback
  • RAPIDSTOP™ Brake stops most wheels in less than 2 seconds
  • Electronic clutch for kickback protection
  • Variable speed provides 4 speed settings between 3,000 RPM and 9,000 RPM for greater control
  • ONE-KEY™ Compatible: Ability to customize, track and manage tools for increased productivity and investment protection
  • POWERSTATE™ Brushless Motor: Purposely built for the M18 FUEL™ 4-1/2" / 6" Angle Grinder delivers 9,000 RPM to provide the power to complete the toughest grinding and cutting applications
  • REDLINK PLUS™ Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.
  • REDLITHIUM™ HIGH OUTPUT™ Battery Pack (Not Included): Provides 50% more power and runs 50% cooler versus standard REDLITHIUM™ Battery
  • Overload Protection: Maximizes motor life
  • Anti-Vibration Side Handle: Reduces vibration, increasing user comfort during extended use
  • Tool free guard provides easy guard adjustment
  • 5/8"-11" Spindle for use with common grinding accessories
  • Compatible with all M18™ Batteries

includes

  • (1) M18 FUEL™ 6" Dual-Trigger Braking Grinder (3676-20)
  • (1) Spanner Wrench (49-96-7215)
  • (1) Type 27 Guard (28-41-0034)
  • (1) Type 1 Guard (43-54-4020) (1) Disc Flange (43-34-3000)
  • (1) Flange Nut (44-40-7100)
Switch Type Dual Trigger Paddle Switch
Weight Without Batteries 6.6 lb
RPM [Min] 3000 rpm
Brake Yes
Weight with Battery 8 lb
Includes (1) M18 FUEL™ 6" Dual-Trigger Braking Grinder (3676-20), (1) Spanner Wrench (49-96-7215), (1) Type 27 Guard (28-41-0034), (1) Type 1 Guard (43-54-4020) (1) Disc Flange (43-34-3000), (1) Flange Nut (44-40-7100)
Voltage 18 V
Battery Ampere-hour 6 Ah
Material Glass Filled Nylon, Aluminum
Manufacturer Warranty 5 Years Limited
Fuel Yes
Brushless Motor Yes
Assembled Width 3
Depth 15 in
Bluetooth Connectivity Yes
Assembly Required No
Battery Charger Input Voltage 120 V
Motor Type Brushless
Handle Type Barrel Grip
Assembled Length 15 in
Assembled Height 5.4 in
Battery System M18™
Arbor Hole Dia. 7/8 in
Trigger Type Dual-Trigger
RPM [Max] 9000 rpm
Weight 5.5 LB
EAN or UPC 45242374809
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison