Skip to content Skip to navigation menu
M18™ 18 V Compact Brushless 2-Tool Combo Kit

3693-22CX

M18™ 18 V Compact Brushless 2-Tool Combo Kit
Item #120732537
  • 18 Battery Voltage
  • 2 Tools Included
M18™ 18 V Compact Brushless 2-Tool Combo Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 18 Battery Voltage
  • 2 Tools Included

description

  • The MILWAUKEE® M18™ Compact Brushless 2-Tool Combo Kit is more compact and more capable. Includes the M18™ Compact Brushless 1/2" Hammer Drill, M18™ Compact Brushless 1/4" Hex 3-Speed Impact Driver, (1) M18™ REDLITHIUM™ XC4.0 Battery Pack, (1) M18™ REDLITHIUM™ CP2.0 Battery Pack, M18™ and M12™ Multi-Volt Charger and Contractor Bag. The Compact Hammer Drill is 5.8" in length and lightweight at 2.3 lbs without a battery allowing for excellent control, especially while working in overhead or tight spaces. The brushless motor was built to ensure optimal tool performance delivering 600 in/lbs of torque with a 4.0XC Battery and 0-1,700 RPM, able to tackle a wide range of drilling and fastening applications. The cordless 3-Speed Impact Driver measures only 4.4" in length and 2.1" wide, allowing for better access in tight spaces while being lightweight and portable. The brushless motor technology provides 1,700 in/lbs of torque and 3600 RPMs for faster speed and increased productivity. The REDLINK™ Intelligence optimizes how the M18™ REDLITHIUM™ batteries work with the tools for best-in-class performance. These cordless power tools have premium components, including an all-metal gear case and ½" metal chuck providing the durability that professionals require. The M18™ Compact Brushless 2-Tool Combo Kit is part of Milwaukee Tool's M18™ system, fully compatible with over 250+ solutions.

features

  • Compact size allows for unrivaled access in tight spaces
  • Brushless Motor delivers the power to quickly complete most common applications
  • Professional Durability with all metal chuck and gearcase
  • M18™ Compact Brushless 1/4" Hex 3-Speed Impact Driver: 0-3600 RPMs
  • M18™ Compact Brushless 1/4" Hex 3-Speed Impact Driver: 1,700 in-lbs. of Peak Torque
  • M18™ Compact Brushless 1/4" Hex 3-Speed Impact Driver: Includes 3-Mode Drive Control for easier control
  • M18™ Compact Brushless 1/2" Hammer Drill: 0-550 RPM to 0-1700 RPM
  • M18™ Compact Brushless 1/2" Hammer Drill: 5.8" in Length
  • M18™ Compact Brushless 1/4" Hex 3-Speed Impact Driver: 4.4" in Length and 2.1" in Width
  • REDLITHIUM™ Battery: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
Weight 9.14 LB
EAN or UPC 45242797233
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison