- 18 Battery Voltage
- 4 Tools Included
description
- The MILWAUKEE® M18™ 4-Tool Combo Kit includes the M18™ Compact Brushless 1/2" Hammer Drill, M18™ Compact Brushless 1/4" Hex 3-Speed Impact Driver, M18™ Brushless 7-1/4" Circular Saw, and M18™ Hackzall. The Compact Hammer Drill is 5.8" in length and lightweight at 2.3 lbs without a battery allowing for excellent control, especially while working in overhead or tight spaces. The cordless 3-Speed Impact Driver measures only 4.4" in length and 2.1" wide, allowing for better access in tight spaces while being lightweight and portable. The Brushless 7-1/4" Circular Saw delivers up to 40% more power than circular saws with brushed motors while giving you up to 30% more run-time. The M18™ Hackzall gives you 0-3,000 strokes per minute while its 3/4” stroke length allows you to perform fast cuts through a wide range of material such as wood, metal, and PVC. The REDLINK™ Intelligence optimizes how the M18™ REDLITHIUM™ batteries work with the tools for best-in-class performance. This kit includes (1) M18™ REDLITHIUM™ XC4.0 Battery Pack, (1) M18™ REDLITHIUM™ CP2.0 Battery Pack, M18™ and M12™ Multi-volt Charger and Contractor Bag. The M18™ 4-Tool Combo Kit is part of Milwaukee Tool's M18™ system, fully compatible with over 250+ solutions.
features
- The M18™ Compact Brushless 1/2" Hammer Drill and 3-Speed Impact Driver's compact size allows for unrivaled access in tight spaces.
- Brushless Motor delivers the power to quickly complete most common applications.
- M18™ Compact Brushless 1/4" Hex 3-Speed Impact Driver (3651-20): 0-3600 RPMs
- M18™ Compact Brushless 1/4" Hex 3-Speed Impact Driver (3651-20): 1,700 in-lbs. of Peak Torque
- M18™ Compact Brushless 1/2" Hammer Drill(3602-20): 5.8" in length
- M18™ Compact Brushless 1/2" Hammer Drill (3602-20): 0-550 RPM to 0-1700 RPM
- M18™ Brushless 7-1/4 in. Circular Saw (2631-20): 2-1/2 in. cut depth
- M18™ HACKZALL (2625-20): Quik-lok blade clamp offers fast, easy tool free blade changes for Sawzall blades and Hackzall blades
- REDLITHIUM™ Battery: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market.
| Battery Composition | Lithium-Ion (Li-ion) |
| Battery Voltage | 18 V |
| Keyless / Keyed Blade Change | Keyless |
| Cordless | Yes |
| Product Storage Included | Bag |
| Charger Included | Yes |
| Power Source | Cordless |
| Standards | UL |
| Color | Black, Red |
| Warranty | 5 Years (Tool), 3 Years (XC Battery), 2 Years (CP Battery) |
| Case Included | Yes |
| Battery Ampere-hour | 4 Ah |
| No. of Batteries Included | 2 |
| No. of Tools Included | 4 |
| Weight | 26.86 LB |
| EAN or UPC | 45242874156 |

