- 18 Battery Voltage
- 2 Tools Included
description
- The MILWAUKEE® M18 FUEL™ 2-Tool Combo Kit with ONE-KEY™ has the highest performing Hammer Drill and Impact Driver in the industry with the added benefit of ONE-KEY™ technology. This combo kit has the Most Powerful Drill, including AUTOSTOP™ Control Mode for enhanced safety and the Fastest Driving Impact Driver. Includes an M18 FUEL 1/2" Hammer Drill, M18 FUEL 1/4" Hex Impact Driver, (2) M18 REDLITHIUM™ XC 5.0Ah Battery Pack, with an M18/M12 charger and carrying case. The M18 FUEL™ ½” Drill Driver is the Industry's Most Powerful Drill and Most Compact solution. The POWERSTATE™ Brushless motor delivers the most power under load to complete 2-9/16" Self-Feed holes in dense materials for increased productivity and capability. At only 6.9” in length, this is the most compact drill in its class. The AUTOSTOP™ Control Mode offers enhanced safety for the user by preventing over rotation in a bind up with the best reaction time in the industry. Operators can customize the AUTOSTOP™ Control Mode with Low, Medium, and High Sensitivity settings. The M18 FUEL™ ¼” Hex Impact Driver is the Most POWERFUL and FASTEST DRIVING impact driver, featuring ULTIMATE TRIGGER CONTROL. The POWERSTATE™ Brushless motor delivers unmatched power for a full range of capabilities to complete the widest variety of applications. Increase productivity on the jobsite with the fastest driving speed without sacrificing power or control. REDLINK PLUS™ intelligence delivers ULTIMATE TRIGGER CONTROL by providing smooth acceleration for small fasteners to prevent stripping of screws or damaging of materials. Both tools are ONE-KEY™ compatible, allowing you to Customize, Track and Manage your power tools for increased productivity. If your tool is ever lost or stolen, its tracking functionality can lock it out to protect your investment. The M18 FUEL™ w/ One-Key™ 2-Tool Combo kit is part of the M18 system which is fully compatible with over 250+ solutions.
features
- POWERSTATE™ Brushless Motor delivers the power to complete the widest range of applications of any hammer drill driver
- POWERSTATE™ Brushless Motor delivers unmatched power for full range of capability to complete the widest variety of applications
- Increase productivity on the jobsite with the fastest driving speed of any impact driver without sacrificing power or control
- Drill is only 6.9" in length for access into tight spaces and reduced fatigue
- ULTIMATE TRIGGER CONTROL by providing smooth acceleration for small fasteners to prevent stripping of screws or damaging of materials
- Fastest Drilling and Driving applications under load
- AUTOSTOP Feature to Protect from over rotation in a bind up for enhanced safety, equipped with a dedicated AUTOSTOP light on foot of tool to indicate a protection event
- Impact is only 4.47" for access in tight spaces
- 4-Mode Drive Control
- 2000 in-lbs of torque
- Mechanical Clutch for consistency in driving a wide range of fasteners
- Hammer Drill Mode for Fast Drilling into Brick, Block or Concrete
- Up to 3900 RPM for the Impact Driver
- Single Handed Bit Insertion for Ease of Use
| Cordless | Yes |
| Power Source | Cordless |
| Warranty | 5 Years (Tool), 3 Years (Battery) |
| Color | Black, Red |
| Weight | 16.8 LB |
| EAN or UPC | 45242795925 |

