- 18 Battery Voltage
- 2 Tools Included
description
- The MILWAUKEE® M18 FUEL 2-Tool Combo Kit has the Most Powerful Drill, including AutoStop™ Control Mode for enhanced safety and the Fastest Driving Impact Driver. Includes an M18 FUEL 1/2" Hammer Drill, M18 FUEL 1/4" Hex Impact Driver, (2) M18 REDLITHIUM™ XC 5.0Ah Battery Pack, with an M18/M12 charger and carrying case. The M18 FUEL™ ½” Drill Driver is the Industry's Most Powerful Drill and Most Compact solution. The POWERSTATE™ Brushless motor delivers the most power under load to complete 2-9/16" Self-Feed holes in dense materials for increased productivity and capability. At only 6.9” in length, this is the most compact drill in its class. The AutoStop™ Control Mode offers enhanced safety for the user by preventing over-rotation in a bind-up with the best reaction time in the industry. The M18 FUEL™ ¼” Hex Impact Driver is the Most POWERFUL and FASTEST DRIVING impact driver, featuring ULTIMATE TRIGGER CONTROL. The POWERSTATE™ Brushless motor delivers unmatched power for a full range of capabilities to complete the widest variety of applications. Increase productivity on the jobsite with the fastest driving speed without sacrificing power or control. REDLINK PLUS™ intelligence delivers ULTIMATE TRIGGER CONTROL by providing smooth acceleration for small fasteners to prevent stripping of screws or damaging of materials. The M18 FUEL™ 2-Tool Combo kit is part of the M18 system which is fully compatible with over 200+ solutions.
features
- POWERSTATE™ Brushless Motor delivers the power to complete the widest range of applications of any hammer drill driver
- POWERSTATE™ Brushless motor delivers unmatched power for full range of capability to complete the widest variety of applications
- Increase productivity on the jobsite with the fastest driving speed of any impact driver without sacrificing power or control
- Drill is only 6.9" in length for access into tight spaces and reduced fatigue
- ULTIMATE TRIGGER CONTROL by providing smooth acceleration for small fasteners to prevent stripping of screws or damaging of materials
- Fastest Drilling and Driving applications under load
- Auto-Stop Feature to Protect from over-rotation in a bind-up for enhanced safety, equipped with a dedicated autostop light on foot of tool to indicate a protection event
- Impact is only 4.47" for access in tight spaces
- 4-Mode Drive Control
- 2000 in-lbs of torque
- Mechanical Clutch for consistency in driving a wide range of fasteners
- Hammer Drill Mode for Fast Drilling into Brick, Block or Concrete
- Up to 3900 RPM for the Impact Driver
- Single Handed Bit Insertion for Ease of Use
| Power Source | Cordless |
| Warranty | 5 Years (Tool), 3 Years (Battery) |
| Cordless | Yes |
| Color | Red, Black |
| Weight | 16.22 LB |
| EAN or UPC | 45242637744 |

