- 18 Battery Voltage
- 5 Tools Included
description
- The Milwaukee M18 FUEL 5-Tool Combo Kit delivers users the most advanced 18-volt cordless drilling, fastening, and cutting technology in the industry. This Milwaukee 5 Tool Combo Kit features five M18 FUEL 18-Volt Lithium-Ion brushless cordless tools including a 1/2 in. Hammer Drill, 1/4 in. Impact Driver, SAWZALL Reciprocating Saw, 6-1/2 Circular Saw, and LED work light. M18 FUEL is fully compatible with the Milwaukee M18 18-volt cordless system, featuring over 250 solutions. M18 FUEL features the most advanced cordless technology in the industry a POWERSTATE Brushless Motor, REDLINK PLUS Intelligence, and REDLITHIUM Battery Technology, resulting in longer motor life, longer run time, and more power.
features
- 2904-20 Hammer Drill: Only 6.9" in length for access into tight spaces and reduced fatigue
- 2904-20 Hammer Drill: Auto-Stop Feature to prevent from over-rotation in a bindup for enhanced safety, equipped with a dedicated autostop light on foot of tool to indicate a AutoStop event
- 2953-20 Impact Driver: Tri-LED Lighting for maximum workspace visibility
- 2953-20 Impact Driver: ULTIMATE TRIGGER CONTROL by providing smooth acceleration for small fasteners to prevent stripping of screws or damaging of materials
- 2821-20 SAWZALL Recip Saw: 1-1/4 in. stroke length removes more material with each stroke
- 2730-20 6-1/2 in. Circular Saw: POWERSTATE brushless motor: outpowers all other 18-volt cordless circular saws and provides up to 3x longer tool life
- 2735-20: Milwaukee M18 cordless LED work light has more than 600-times the life of conventional incandescent bulbs and runs up to 4-times as long
- REDLITHIUM XC 5.0 Ah battery packs: deliver more work per charge and more work over the life of the pack than competitors
- REDLINK PLUS intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18 system
- Compatible with all M18 batteries and tool
- Includes: one 2904-20 hammer drill/driver, one 2953-20 impact driver, one 2821-20 SAWZALL reciprocating saw, one 2730-20 6-1/2 in. circular saw, one 2735-20 LED work light, two 48-11-1850 batteries, one 48-59-1812 battery charger, 1 contractor bag
| Color | Black, Red |
| Battery Ampere-hour | 5 Ah |
| Warranty | 5 Years (Tool), 2 Years (Battery) |
| Blade Size | 6.5 in |
| Battery Voltage | 18 V |
| No. of Batteries Included | 2 |
| Keyless / Keyed Blade Change | Keyless |
| Case Included | Yes |
| Power Source | Cordless |
| No. of Tools Included | 5 |
| Chuck Size | 1/4 in Hex |
| Standards | UL |
| Product Storage Included | Bag |
| Charger Included | Yes |
| Battery Composition | Lithium-Ion (Li-ion) |
| Cordless | Yes |
| Weight | 30.93 LB |
| EAN or UPC | 45242637768 |

