- 18 Battery Voltage
- 7 Tools Included
description
- The Milwaukee M18 FUEL™ 7-Tool Combo Kit delivers the most advanced 18-volt cordless drilling, fastening, and cutting technology in the industry. This power tool kit features seven M18 FUEL™ 18-Volt lithium-ion brushless cordless tools, including a 1/2 in. hammer drill, 1/4 in. impact driver, 1/2 in. mid-torque impact wrench, SAWZALL® reciprocating saw, 6-1/2 in. circular saw, 4-1/2 in. / 5 in. grinder and LED work light. M18 FUEL™ is fully compatible with the MILWAUKEE® M18™ Cordless system, featuring over 250 plus tools. M18 FUEL™ features the most advanced cordless technology in the industry with a POWERSTATE Brushless Motor, REDLINK™ PLUS Intelligence, and REDLITHIUM™ Battery Technology, for longer motor life, longer run time, and more power.
features
- 2904-20 Hammer Drill: Only 6.9" in length for access into tight spaces and reduced fatigue
- 2904-20 Hammer Drill: Auto-Stop Feature to prevent from over-rotation in a bind up for enhanced safety, equipped with a dedicated autostop light on foot of tool to indicate a AutoStop event
- 2953-20 Impact Driver: Tri-LED Lighting for maximum workspace visibility
- 2953-20 Impact Driver: ULTIMATE TRIGGER CONTROL by providing smooth acceleration for small fasteners to prevent stripping of screws or damaging of materials
- 2821-20 SAWZALL Recip Saw: 1-1/4 in. stroke length removes more material with each stroke
- 2730-20 6-1/2 in. Circular Saw: POWERSTATE brushless motor: outpowers all other 18-volt cordless circular saws and provides up to 3x longer tool life
- 2880-20 M18 Fuel 4-1/2 in Grinder w/Paddle switch: Power to grind: world's first cordless grinder with corded performance
- 2962-20 Mid Torque Impact Wrench: 4-mode DRIVE CONTROL provides greater control over output speed and power, includes auto shut-off and bolt-removal control
- 2735-20: Milwaukee M18 cordless LED work light has more than 600-times the life of conventional incandescent bulbs and runs up to 4-times as long
- REDLITHIUM XC 5.0 Ah battery packs: deliver more work per charge and more work over the life of the pack than competitors
- REDLINK PLUS intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18 system
- Compatible with all M18 batteries and tool
- Includes: (1) 2904-20 Hammer Drill/Driver, (1) 2953-20 Impact Driver, (1) 2821-20 Recip Saw, (1) 2730-20 6-1/2 in. Circular Saw, (1) 2880-20 4-1/2 in Grinder, (1) 2962-20 1/2" Mid Torque Impact Wrench, (1) 2735-20 LED Work Light, (2) 48-11-1850 Batteries, (1) 48-59-1812 Charger, (2) Contractor Bags
| Cordless | Yes |
| Battery Ampere-hour | 5 Ah |
| Warranty | 5 Years (Tool), 3 Years (XC Battery), 2 Years (CP Battery) |
| Power Source | Cordless |
| Color | Black, Red |
| No. of Batteries Included | 2 |
| Battery Voltage | 18 V |
| Charger Included | Yes |
| Product Storage Included | Bag |
| Case Included | Yes |
| No. of Tools Included | 7 |
| Battery Composition | Lithium-Ion (Li-ion) |
| Standards | UL |
| Keyless / Keyed Blade Change | Keyless |
| Weight | 40.79 LB |
| EAN or UPC | 45242637775 |

