- 18 Battery Voltage
- 2 Tools Included
description
- The MILWAUKEE® M18 FUEL 2-Tool Combo Kit has the Most Powerful Drill, including AutoStop™ Control Mode for enhanced safety and the quietest fastening solution on the market. Includes an M18 FUEL™ 1/2" Hammer Drill, M18 FUEL™ SURGE™ 1/4" Hex Hydraulic Driver, (2) M18 REDLITHIUM™ XC 5.0Ah Battery Pack, with an M18/M12 charger and carrying case. The M18 FUEL™ ½” Drill Driver is the Industry's Most Powerful Drill and Most Compact solution. The POWERSTATE™ Brushless motor delivers the most power under load to complete 2-9/16" Self-Feed holes in dense materials for increased productivity and capability. At only 6.9” in length, this is the most compact drill in its class. The AutoStop™ Control Mode offers enhanced safety for the user by preventing over-rotation in a bind-up with the best reaction time in the industry. With Milwaukee's new FLUID-DRIVE™ Hydraulic Powertrain, users will experience up to 50% quieter operation, 3X less vibration for smoother operation, and faster driving speeds compared to standard impacts. The POWERSTATE™ Brushless Motor delivers up to 0-3,000 RPM with constant power output to drive screws faster. REDLINK PLUS™ Intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. Milwaukee M18 FUEL™ 2-Tool Combo kit is part of the M18 system which is fully compatible with over 200+ solutions.
features
- POWERSTATE™ Brushless Motor delivers the power to complete the widest range of applications of any hammer drill driver
- Drill is only 6.9" in length for access into tight spaces and reduced fatigue
- Auto-Stop Feature to Protect from over-rotation in a bind-up for enhanced safety, equipped with a dedicated autostop light on foot of tool to indicate a protection event
- Hammer Drill Mode for Fast Drilling into Brick, Block or Concrete
- 2760-20: FLUID-DRIVE hydraulic powertrain reduces metal on metal contact within the tool, delivering quieter operation, smoother performance and increased durability over a standard impact
- Part of the M18™ System, Fully Compatible with 200+ Solutions
- Includes: (1) M18 FUEL 1/2" Hammer Drill (2904-20), (1) M18 FUEL SURGE 1/4" Hydraulic Driver (2760-20), (2) M18 REDLITHIUM XC5.0 Battery Packs, (1) M18 & M12 Multi-Voltage Charger, (1) Side Handle, (2) Belt Clip, (1) Carrying Case
| Warranty | 5 Years (Tool), 3 Years (Battery) |
| No. of Tools Included | 2 |
| Charger Included | Yes |
| Battery Voltage | 18 V |
| Keyless / Keyed Blade Change | Keyless |
| Product Storage Included | Case |
| Power Source | Cordless |
| Standards | UL |
| Battery Ampere-hour | 5 Ah |
| Case Included | Yes |
| Battery Composition | Lithium-Ion (Li-ion) |
| Color | Red, Black |
| Cordless | Yes |
| No. of Batteries Included | 2 |
| Weight | 15.53 LB |
| EAN or UPC | 45242637782 |

