Skip to content Skip to navigation menu
Rotary Laser Level Kit

3701-21T

Rotary Laser Level Kit
Item #120312746
  • M18 Red Exterior Rotary Laser Level Kit w/ Receiver, Tripod, & Grade Rod
Rotary Laser Level Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 Red Exterior Rotary Laser Level Kit w/ Receiver, Tripod, & Grade Rod

description

  • The MILWAUKEE® M18™ Red Exterior Rotary Laser Level Kit w/ Receiver features impact protection and a simplified setup. Designed for harsh jobsite conditions, Milwaukee® ensures your laser is protected, withstanding up to a 1.5M drop and a 2M Tripod tip. Getting started with this laser is easy thanks to its simple, one-button setup. Featuring built-in manual masking shutters, you’re now able to block the laser in any desired direction, preventing interference with other lasers on site. The Receiver will detect the laser up to 2000 ft (Diameter) and has built-in strobe light protection, reducing interference and downtime on the jobsite. The included Rotary Laser Tripod is made with a durable aluminum design that withstands more impacts and tips on the jobsite. The ultimate tool for accurate results for any leveling on any jobsite. The M18™ Red Exterior Rotary Laser is a part of the M18™ System, fully compatible with over 200+ solutions.

features

  • Withstands 1.5m Drops – Reinforced Housing
  • Prevents Beam Interference: Masking Shutters
  • One-Button Setup
  • 3/32 In. Accuracy @ 100 ft.
  • 70 Hours of Run-Time
  • Laser Receiver Reduces Interference - Strobe Light Protection
  • Laser Receiver Features Easy Read Backlit Display
  • 2000 Ft. (Diameter) Working Range w/Receiver
  • 600 RPM
  • Low/High Bump Sensitivity Modes
  • IP66 Rated Protection
  • 5/8-11 in. Threaded insert
  • ONE-KEY™ Tracking and Tool Management
  • Fits All M18™ batteries
  • 5 Year Tool Warranty, 3 Year Battery Warranty, 2 Year Receiver Warranty, 3-Year Tripod Warranty
Weight 42.2 LB
EAN or UPC 45242696390
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison