- M18 Green Interior Rotary Laser Level Kit w/ Remote/Receiver & Wall Mount Bracket
description
- The MILWAUKEE® M18™ Green Interior Rotary Laser Level Kit features impact protection and a simplified setup. Designed for harsh jobsite conditions, we ensure your laser is protected, withstanding up to a 1.5M drop and a 2M Tripod tip. The all-in-one Remote and Receiver features Center-Find, for easy, fast, and automatic long-range alignment. This remote/receiver detects beams up to 1,000ft and features simplified menu navigation with a user-friendly design. The amplified rare earth magnets provide the remote/receiver with a strong hold onto steel studs. The included Wall Mount provides the fastest mounting with a single dial setup, the wall mount can easily mount lasers on horizontal or vertical materials. The M18™ Green Interior Rotary Laser is a part of the M18™ System, fully compatible with over 200+ solutions.
features
- Withstands 1.5m Drops – Reinforced Housing
- Automatic Alignment: Center Find
- Simplified Menu Navigation
- 1/16" Horizontal Accuracy 1/8" Vertical Accuracy
- 1,000 Ft. (Diameter) Working Range w/Receiver
- 300, 600, 1,200 RPM
- Sweep Mode – Variable Scan Angles
- Vertical Plumb Dot
- Laser Remote/Receiver Reduces Interference - Strobe Light Protection
- Laser Remote/Receiver Features Easy Read Backlit Display
- IP 66 Rated Protection
- Low/High Bump Sensitivity Mode
- ONE-KEY™ Tracking and Tool Management
- Fits All M18™ Batteries
- 5 Year Tool Warranty, 3 Year Battery Warranty, 2 Year Remote/Receiver Warranty, and 3 Year Wall Mount Warranty
| Weight | 32.1 LB |
| EAN or UPC | 45242695935 |

