- M18 Red Exterior Dual Slope Rotary Laser Level Kit w/ Receiver & Remote
description
- The MILWAUKEE® M18™ Red Exterior Dual Slope Rotary Laser Level Kit w/ Receiver & Remote features impact protection and a simplified setup. Designed for harsh jobsite conditions, Milwaukee® ensures your laser is protected, withstanding up to a 1.5M Drop and a 2M Tripod tip. The receiver has simplified menu navigation and a user-friendly design. The laser's remote control provides a duplicated display to the interface on the laser itself, which provides the ability to adjust the slope remotely. The receiver will detect the laser up to 4000 ft (Diameter) and has built-in strobe light protection, reducing interference and downtime on the jobsite. This laser is the ultimate tool for accurate results for all leveling, aligning, and squaring jobs. The M18™ Red Exterior Dual Slope Rotary Laser is a part of the M18™ System, fully compatible with over 200+ solutions.
features
- Withstands 1.5m Drops - Reinforced Housing
- Simplified Menu Navigation
- Remote Slope Adjustment - Duplicated Display
- 1/16 In. Horizontal Accuracy @ 100 Ft. / 1/8 In. Vertical Accuracy @ 100 Ft.
- 4000 Ft. (Diameter) Working Range w/Receiver
- Laser Receiver: Reduces Interference - Strobe Light Protection
- Receiver Features Automatic Grade Match
- 600, 900, 1200 RPM Modes
- Low/High Bump Sensitivity Modes
- IP 66 Rated Protection
- 5/8" - 11 Threaded Insert
- ONE-KEY Compatible - Track and Manage Tool's Location
- Fits All M18™ Batteries
- 5 Year Tool Warranty, 3 Year Battery Warranty, 2 Year Receiver Warranty, 3-Year Tripod Warranty
| Weight | 23.7 LB |
| EAN or UPC | 45242744183 |

