- Red Exterior Rotary Laser Receiver
description
- The MILWAUKEE® Red Exterior Rotary Laser Receiver detects the red laser line up to 2000 ft (Diameter) for quick and easy elevations. Its durable rubber over-mold housing allows it to withstand drops up to 2 meters. With its built-in strobe protection, it reduces interference from other light sources on the jobsite which ensures a consistent and accurate readout. The Red Exterior Rotary Laser Receiver also features an easy-to-read backlit display, making it more visible for any application. The MILWAUKEE® Red Exterior Rotary Laser Receiver is compatible with the M18™ Red Exterior Rotary Laser (3701-21) and is backed by a 2-year tool warranty.
features
- Withstands 2m Drops
- Reduces Interference - Strobe Light Protection
- Easy Read Backlit Display
- Working Range (2000) Ft. Diameter
- 5 Accuracy Settings (Down to +/- 1/32 In.)
- Adjustable Audio: High, Low, Off
- 4 Different Digitial Readout Settings (Metric, Inches Decimal, Inches Fractional, and Feet (10ths)
- IP 67 Rated Protection
- For Use With Milwaukee M18™ Red Exterior Rotary Laser (3701-21)
- Includes Material Clamp
- Includes (2) AA Batteries
- 2 Year Tool Warranty
| Weight | 1.65 LB |
| EAN or UPC | 45242696673 |

