- Green Rotary Laser Remote Control & Receiver
description
- The MILWAUKEE® all-in-one Green Interior Remote Control & Receiver can detect the green laser line up to 1000 ft for faster alignment at a long range. The Green Interior Remote/Receiver has a simplified menu navigation and user-friendly design. The all-in-one Green Interior Remote and Receiver features Center-Find, for easy, fast, and automatic long-range alignment and built-in amplified rare earth magnets to provide a strong hold onto steel studs. Its durable rubber over-mold housing allows it to withstand drops up to 2m. The Green Interior Remote and Receiver is compatible with the M18™ Green Interior Rotary Laser (3702-21) and is backed by a 2-year tool warranty.
features
- Simplified Menu Navigation
- Automatic Alignment - Center Find
- Withstands 2m Drops
- Working Range (1000) ft Diameter
- Communication Range – 328ft
- 5 Accuracy settings (Down to +/- 1/32 in.)
- Adaptable Placement - Two Magnetic Sides
- Adjustable Audio: High, Low, Off
- 4 Different Digital Readout Settings (Metric, Inches Decimal, Inches Fractional, and Feet (10ths)
- IP67 Rated Protection
- For use with Milwaukee M18™ Green Interior Rotary Laser (3702-21)
- Includes Material Clamp
- Includes (2) AA Batteries
- 2 Year Tool Warranty
| Weight | 1.83 LB |
| EAN or UPC | 45242695942 |

