- Laser
description
- The MILWAUKEE® Red Exterior Dual Slope Rotary Laser Receiver detects the red laser line up to 4000 ft (Diameter) for quick and easy elevations. Its durable rubber over-mold housing allows it to withstand drops up to two meters. With its built-in strobe protection, it reduces interference from other light sources on the jobsite which ensures a consistent and accurate readout. Featuring Automatic Grade Match, you can quickly find and match existing grades by accessing it through the dedicated button on the receiver. The MILWAUKEE® Red Exterior Rotary Laser Receiver is compatible with the M18™ Red Exterior Rotary Laser (3704-21) and is backed by a 2-year tool warranty.
features
- Withstands 2m Drops
- Reduces Interference - Strobe Light Protection
- Automatic Grade Match
- Working Range (4000) Ft. Diameter
- 5 Accuracy Settings (Down to +/- 1/32 In.)
- Adjustable Audio: High, Low, Off
- 4 Different Digital Readout Settings (Metric, Inches Decimal, Inches Fractional, and Feet (10ths)
- IP67 Rated Protection
- For Use With Milwaukee M18 Red Exterior Dual Slope Rotary Laser (3704-21)
- Includes Material Clamp
- Includes (2) AA Batteries
- 2 Year Tool Warranty
includes
- (1) Red Exterior Dual Slope Rotary Laser Receiver (3714)
- (1) Rotary Receiver Clamp
- (2) AA Batteries
| Battery Size | AA |
| Batteries Included | Yes |
| Manufacturer Warranty | 2 Year Limited Warranty |
| Length | 7.11 in |
| Thickness | 1.3 in |
| Display Configuration | LED |
| Indoor/Outdoor | Indoor/Outdoor |
| Material | Molded Plastic |
| Color/Finish | Black, Red |
| Includes | (1) Red Exterior Dual Slope Rotary Laser Receiver (3714), (1) Rotary Receiver Clamp, (2) AA Batteries |
| Automatic Shut-Off | Yes |
| Case Included | No |
| Recommended Use | Used with a Rotary Laser for Leveling, Grading, and Aligning Applications |
| Accessory Type | Laser Line Receiver |
| Width | 3.24 in |
| Accuracy | +/- 1/32, +/- 1/16, +/- 1/8, +/- 1/4, +/- 1/2 |
| Weight | 1.65 LB |
| EAN or UPC | 45242784882 |

