- Jump Starter Type
description
- The MILWAUKEE® M18™ HOTSHOT™ Jump Starter is a new-to-world automotive solution that redefines the reliability & ease of operation in the jump starter category. Our Jump Starter is ALWAYS READY TO JUMP, requiring no maintenance or pre-charging. This new-to-world proprietary technology utilizes internal capacitors and, with any M18 battery, allows our jump starter to be prepared to Jump in Under 70 Seconds. Offering TRUE ALL-WEATHER PERFORMANCE, our jump starter performs consistently from -4°F To 122°F. The internal capacitors are rated up to 500k cycles, delivering LONGER LIFE & unmatched reliability. The M18™ HOTSHOT™ provides up to 2000 peak amps, allowing you to start up to 8.1L gas and 3.0L diesel engines. One M18™ REDLITHIUM™ XC5.0 BATTERY delivers up To 70 Jump Starts on a single charge. Our custom clamp design ensures proper access to battery terminals, allowing for better connection. Our M18™ HOTSHOT™ Jump Starter is a new-to-world solution that delivers an Always-ready experience, True all performance, & longer life.
features
- Always Ready To Jump
- True All-Weather Performance
- Longer Life
- Jump with M18™ Batteries, Optimized For M18™ REDLITHIUM™ XC5.0 & Above
- Prepared To Jump In Under 70 Seconds
- No Maintenance Required
- Jump up To 8.1L Gas & 3.0L Diesel
- Capacitors Rated Up To 500,000 Cycles
- Performs At -4°F To 122°F
- Up To 70 Jump Starts With One M18™ XC5.0 Battery
- 2000 Peak Amps
- Spark Proof, Reverse Polarity, & Overheat Protection
- Custom Clamp Design
- Digital Display With Voltage Readout
- IP65 Rated (Tool Only)
| Power Source | Battery |
| Cable Length | 1.875 ft |
| Type | Jump Starter |
| Manufacturer Warranty | 3 Years Limited |
| Reverse Polarity Protection | Yes |
| Amperage | 2000 |
| Weight | 6.9 LB |
| EAN or UPC | 45242884452 |

