- 0.06 in Line Diameter
- 250 ft Line Length
description
- High-visibility, tough and easy-to-use. These are the requirements for each and every Empire string tool. As one of the largest producers of high-visibility construction products in the U.S., we bring unparalleled experience to the category.
features
- Strong and durable twisted nylon line
- Handle can be used as a stake for versatility
- Versatile integrated handle and reel allow for one person use
- #18 Nylon line in bright orange color
| Color/Finish | Orange |
| Material | Nylon |
| Line Diameter | 0.06 in |
| Line Length | 250 ft |
| Handle Material | Plastic |
| Weight | 0.28 LB |
| EAN or UPC | 46609392030 |

