- Wireless Monitor
description
- Designed for the Drain Cleaning Professional, the MILWAUKEE® M12™ Wireless Monitor delivers the clearest image, easiest inspections, and is compatible with all Milwaukee® Pipeline Inspection Tools. The 5.5” HD touchscreen display provides a clear, sharp image with full daylight readability and allows for easy entry of customer information. Zoom, rotate and pan up to 4X for better focus on the point of interest inside the pipe. Add context to your photos and videos through on-board drawing, audio, text, and video trimming features. Quickly share reports from the field by connecting to WI-FI and emailing directly from the photo gallery or exporting files to USB. The Milwaukee® M12™ Wireless Monitor is water and impact-resistant and protects from the elements found on the job. For additional general inspection capabilities, 4’ (48-53-3315) and 10’ (48-53-3316) borescope cables are sold separately.
features
- 5.5” HD Touchscreen Display
- Pinch to Zoom, Rotate, and Pan
- Add Audio, & Trim for Clear Reporting on the Jobsite
- Wirelessly Compatible with the M18™ Modular Pipeline Inspection System and M12™ Compact Drain Line Inspection Cameras
| Power Source | Cordless |
| Operating Temperature[Min] | -4 °F |
| Width | 2.95 in |
| Voltage | 12 V |
| Height | 5.96 in |
| Color | Black, Red |
| Waterproof | No |
| Screen Image | Color |
| Interface System Type | Mountable |
| Warranty | 5 Years Tool |
| Battery Charger Included | No |
| Recording Format | Still Image & Video |
| Length | 7.78 in |
| Operating Temperature[Max] | 104 °F |
| Screen Size | 5.5 in |
| Connector Type | USB-C |
| Weight | 2.97 LB |
| EAN or UPC | 45242838783 |

