- Pipeline Inspection Reel
description
- The MILWAUKEE® 100’ Flexible Pipeline Inspection Reel has a flexible push cable providing the ability to navigate tight bends and traps of 1.5"- 4” lines up to 100’. The inspection reel is powered by the M18™ 500 GB Control Hub, part of the M18™ Modular Pipeline Inspection System. Featuring the industry’s shortest 25 mm HDR self-leveling camera head, and the ability to digitally zoom up to 4X and optimize light output inside of pipes, technicians can now see more in drain lines than ever before. The HDR self-leveling camera heads allow you to see both up close and further down the line with superior clarity, reducing washed-out areas and highlighting detail in dark conditions. The pitch sensing feature reads and displays the pitch on screen for easier diagnosis and more effective reporting. This system features a lightweight, compact design making this Milwaukee's most portable inspection camera. Carrying strap included. Compatible with the removable backpack plate.
features
- High resolution camera provides the industry's clearest image inside of drain lines
- 25 mm self-leveling HDR camera head with Sapphire Crystal lens
- Pitch sensing feature for easier diagnosis and more effective reporting
- 100’ Flexible Push Cable provides best maneuverability in tight bends and traps
- Lightweight, compact design for best portability (strap included)
- Swap batteries without system shutdown
- Powered by the M18™ 500GB Control Hub
- On board monitor mount for viewing and transportation
| Cable Dia. | 3/8 in |
| Width | 19 in |
| Min. Pipe/Tube Dia. | 1.5 in |
| Max. Pipe/Tube Dia. | 4 in |
| Length | 27.6 in |
| Cable Length | 100 ft |
| Height | 18 in |
| Color | Black, Red |
| Screen Image | Color |
| Warranty | 5 Years |
| Weight | 27.9 LB |
| EAN or UPC | 45242836802 |

