- Pipeline Inspection System
description
- The MILWAUKEE® M18™ 120’ Mid-Stiff Pipeline Inspection System delivers the clearest image and easiest inspections for 2"-6” sewer lines up to 120’. Featuring the industry’s shortest 25 mm HDR self-leveling camera head, and the ability to digitally zoom up to 4X and pan, technicians can now see more in drain lines than ever before. The HDR self-leveling camera heads allow you to see both up close and further down the line with superior clarity, reducing washed-out areas and highlighting detail in dark conditions. The pitch sensing feature reads and displays the pitch on screen for easier diagnosis and more effective reporting. With the system’s compact design and removable backpack straps, transportation to any roof, drain, crawl space, or cleanout has never been easier. Powered by M18™ REDLITHIUM™ 5.0 batteries, the M18™ 500GB Control Hub powers the reels, stores recordings, and easily swaps between reel sizes delivering unmatched system versatility. Capture, create, and share custom photos and videos from one of Milwaukee's compatible Pipeline Inspection viewing devices or directly from a tablet or mobile device for faster sharing of findings. This sewer line camera is also equipped with ONE-KEY™ Technology, providing you with the ability to track the tool's location, manage it in inventory, and lock the tool out to help protect your investment.
features
- High resolution camera provides the industry's clearest image inside of drain lines
- 25 mm self-leveling HDR camera head with Sapphire Crystal lens
- Pitch sensing feature for easier diagnosis and more effective reporting
- Removable backpack straps for hands-free carrying
- Powered by the M18™ 500GB Control Hub
- Onboard monitor mount for viewing and transportation
- Swap batteries without system shutdown
| Min. Pipe/Tube Dia. | 2 in |
| Voltage | 18 V |
| Cable Length | 120 ft |
| Screen Image | Color |
| Max. Pipe/Tube Dia. | 6 in |
| Color | Black, Red |
| Length | 14.3 in |
| Warranty | 5 Years (Tool), 3 Years (Battery) |
| Height | 22.7 in |
| Cable Dia. | 3/8 in |
| Width | 17.8 in |
| Weight | 35.6 LB |
| EAN or UPC | 45242836765 |

