- Pipeline Inspection Reel
description
- The MILWAUKEE® 200’ Pipeline Inspection Reel designed for 3”-10” drain lines is powered by the M18™ 500 GB Control Hub and is part of the MILWAUKEE® M18™ Modular Pipeline Inspection System. Featuring the industry’s shortest 34 mm HDR self-leveling camera head, and the ability to digitally zoom up to 4X and optimize light output inside of pipes, technicians can now see more in drain lines than ever before. The HDR self-leveling camera heads allow you to see both up close and further down the line with superior clarity, reducing washed-out areas and highlighting detail in dark conditions. The pitch sensing feature reads and displays the pitch on screen for easier diagnosis and more effective reporting. The sewer line camera has a telescoping handle and wide wheelbase making transportation on and off the job easier than ever. The 200’ Pipeline Inspection Reel comes equipped with small and medium camera skids as well as a camera head sleeve to center and protect the camera while inside pipes.
features
- High resolution camera provides the industry's clearest image inside of drain lines
- 34 mm self-leveling HDR camera head with Sapphire Crystal lens
- Pitch sensing feature for easier diagnosis and more effective reporting
- 12 mm Push Cable Diameter provides stiffness to push maximum distance
- Telescoping handle and wide wheelbase provide maximum stability
- Swap batteries without system shutdown
- Powered by the M18™ 500GB Control Hub
- On board monitor mount for viewing and transportation
| Warranty | 5 Years |
| Min. Pipe/Tube Dia. | 3 in |
| Cable Dia. | 15/32 in |
| Color | Black, Red |
| Cable Length | 200 ft |
| Height | 28.5 in |
| Length | 19 in |
| Width | 21.9 in |
| Max. Pipe/Tube Dia. | 10 in |
| Screen Image | Color |
| Weight | 48.4 LB |
| EAN or UPC | 45242836826 |

