- Pipeline Inspection System
description
- The MILWAUKEE® M18™ 200’ Pipeline Inspection System delivers the clearest image, and easiest inspections for 3"-10” sewer lines up to 200’. Featuring the industry’s shortest 34 mm HDR self-leveling camera head, and the ability to digitally zoom up to 4X and pan, technicians can now see more in drain lines than ever before. The HDR self-leveling camera heads allow you to see both up close and further down the line with superior clarity, reducing washed-out areas and highlighting detail in dark conditions. The pitch sensing feature reads and displays the pitch on screen for easier diagnosis and more effective reporting. This system features a telescoping handle and wide wheelbase making transportation on and off the jobsite easier than ever. Powered by M18™ REDLITHIUM™ 5.0 batteries, the M18™ 500GB Control Hub powers the reels, stores recordings, and easily swaps between reel sizes delivering unmatched system versatility. Capture, create, and share custom photos and videos from one of Milwaukee's compatible Pipeline Inspection viewing devices or directly from a tablet or mobile device for faster sharing of findings. This sewer line camera is also equipped with ONE-KEY™ Technology, providing you with the ability to track the tool's location, manage it in inventory, and lock the tool out to help protect your investment.
features
- High resolution camera provides the industry's clearest image inside of drain lines
- 34 mm self-leveling HDR camera head with Sapphire Crystal lens
- Pitch sensing feature for easier diagnosis and more effective reporting
- 12 mm Push Cable Diameter provides stiffness to push maximum distance
- Telescoping handle and wide wheelbase provide maximum stability
- Swap batteries without system shutdown
- Powered by the M18™ 500GB Control Hub
- On board monitor mount for viewing and transportation
| Width | 21.9 in |
| Max. Pipe/Tube Dia. | 10 in |
| Voltage | 18 V |
| Screen Image | Color |
| Cable Length | 200 ft |
| Height | 28.5 in |
| Length | 19.6 in |
| Cable Dia. | 15/32 in |
| Warranty | 5 Years (Tool), 3 Years (Battery) |
| Color | Black, Red |
| Min. Pipe/Tube Dia. | 3 in |
| Weight | 57.6 LB |
| EAN or UPC | 45242836772 |

