- Pipeline Inspection Reel
description
- The MILWAUKEE® 200’ Mid-Stiff Pipeline Inspection Reel has a moderately stiff push cable providing a good balance of distance and the ability to navigate bends in 2”-6” lines. The inspection reel is powered by the M18™ 500 GB Control Hub, part of the M18™ Modular Pipeline Inspection System. Featuring the industry’s shortest 25 mm HDR self-leveling camera head, and the ability to digitally zoom up to 4X and optimize light output inside of pipes, technicians can now see more in drain lines than ever before. The HDR self-leveling camera heads allow you to see both up close and further down the line with superior clarity, reducing washed-out areas and highlighting detail in dark conditions. The pitch sensing feature reads and displays the pitch on screen for easier diagnosis and more effective reporting. The system features a telescoping handle and wide wheelbase making transportation on and off the job site easier than ever. Each reel includes a camera head sleeve to protect the camera from impact and skids designed to center the camera in pipes.
features
- High resolution camera provides the industry's clearest image inside of drain lines
- 25 mm self-leveling HDR camera head with Sapphire Crystal lens
- Pitch sensing feature for easier diagnosis and more effective reporting
- 200' 10 mm Push Cable provides best mix of stiffness, flexibility and length
- Telescoping handle and wide wheelbase provide maximum stability
- Swap batteries without system shutdown
- Powered by the M18™ 500GB Control Hub
- Onboard monitor mount for viewing and transportation
| Min. Pipe/Tube Dia. | 2 in |
| Screen Image | Color |
| Length | 16 in |
| Cable Length | 200 ft |
| Warranty | 5 Years |
| Width | 20.75 in |
| Max. Pipe/Tube Dia. | 6 in |
| Height | 26 in |
| Cable Dia. | 3/8 in |
| Color | Black, Red |
| Weight | 37.0 LB |
| EAN or UPC | 45242836833 |

