- Gray Color
- Large Size
description
- The Milwaukee® WorkSkin™ mid-weight base layer is constructed to handle the demands of hard work in cold conditions. Fast wicking sweat zones underneath the arms and across the upper back move moisture away from the body quickly in high-sweat areas to avoid dampness, cold, and freezing. Durable, long-lasting fabric used in other areas provides more insulation while resisting pilling and fighting odor to extend product life. When worn next-to-skin and under outer layers, WorkSkin™ manages moisture and body temperature to help tradesmen work dry, stay warm, and stay comfortable in the cold.
features
- Made in USA with global materials
- Anti-microbial treatment fights odor
- Drop tail extended back provides extra coverage
- Seamless shoulders reduce discomfort from straps and harnesses
- No slip cuffs won’t stretch out when pulled up around forearms
- 100% Polyester
- Mid-weight 210 g
- Mid-weight fabric and fast wicking sweat zones work together to help tradesmen
- Work dry and stay warm during extended periods of cold weather work
- Body mapped construction wicks sweat faster in high sweat areas under the arms and across the upper back
- Durable body fabric resists pilling to extend product life
| Material | Polyester |
| Color | Gray |
| Machine Washable | Yes |
| Weight | 0.45 LB |
| EAN or UPC | 45242478392 |

