- 2X-Large Size
- Black Color
description
- Part of the MILWAUKEE® WORKSKIN™ Collection, the Crew Neck Baselayer is BUILT TO FIGHT SWEAT. Engineered with a custom sweat-wicking fabric and a brushed fleece interior, the WORKSKIN™ Crew Neck Base Layer keeps you dry and warm. Complete with 4-way stretch, this long sleeve base layer shirt is designed for next-to-skin comfort to layer easily in cold weather conditions. Milwaukee® WORKSKIN™ products are developed in collaboration with feedback from users across the trades through continuous jobsite research.
features
- Custom Sweat Wicking Fabric: Fast sweat wicking performance while working
- Brushed Fleece Interior: For added warmth and next-to-skin comfort on long cold days
- Built To Layer: Fitted design and flat stitched seams prevent rubbing and layer easily
- Trade Built 4-Way Stretch and Drop Shoulder Seams: Allow for full freedom of movement
- Odor Fighting Fabric: Combats odor build up while working
| Moisture Wicking | Yes |
| Cooling / Warming | Warming |
| Odor Control | Yes |
| Shirt Collar Style | No Collar |
| PFAS Free | Yes |
| Size | 2X-Large |
| Windproof Garment Panels | Garment Is Not Windproof |
| Shirt Sleeve Length | Long |
| Color | Black |
| Shirt Cuff Style | Hemmed Only |
| Clothing Category | Men |
| Shirt Pocket | No Pocket |
| Flatlock Stitching | Yes |
| Shirt Style | Tee |
| Shirt Neckline Style | Crew |
| Lined | No |
| Outer Shell Material | Polyester |
| Machine Washable | Yes |
| Weight | 0.96 LB |
| EAN or UPC | 45242809905 |

