- Aluminum Material
- 48 in Overall Length
description
- The Empire 410-48 drywall t-square features a durable blue finish that is easy to see and read on the jobsite. Large, bold numbers and graduation help to identify measurements quickly, and a securely riveted head ensures accurate cuts and marks over time.
features
- Durable aluminum square
- High visibility blue finish
- Numbers are easy to read
- Securely riveted head for accurate cuts and marks
| Accuracy | 0.001 |
| Width | 2 in |
| Material | Aluminum |
| Tool Type | Rulers |
| Graduation | 0.125 in |
| Color | Blue |
| Inch/Metric | Inch |
| Overall Length | 48 in |
| Weight | 3.07 LB |
| EAN or UPC | 15812410480 |

