- Large
description
- Milwaukee® WorkSkin™ Performance shirts are designed for tradesmen that need their next-to-skin layer to dry fast, keep them cool, and protect them from the sun in hot, summertime working conditions. Unlike cotton or standard wicking shirts, Milwaukee® WorkSkin™ performance shirts utilize patented COOLCORE® fabrics to stay up to 30% cooler, wick moisture faster, and prevent uncomfortable saturation from sweat. The addition of fast wicking sweat zones underneath the arms and down the back help accelerate drying in high-sweat areas. Made with fabrics that resist pilling and snagging from repeated daily use, Milwaukee® WorkSkin™ performance shirts stay dry and stay cool to reduce fatigue from the hard work in the heat.
features
- COOLCORE® performance fabrics use patented three-yarn construction to wick moisture away from the body and keep the garment up to 30% cooler when working in the heat.
- Fast wicking sweat zones extend down the back and under the arms to accelerate drying in high-sweat body areas.
- Chemical free moisture wicking allows shirt to dry faster, reduces saturation, and doesn’t wash out over time.
- UV protection helps block harmful rays from reaching the skin.
- Durable, pilling-resistant fabrics extend product life
- Drop tail extended back provides extra coverage when working overhead
- Seamless shoulders reduce discomfort from straps and harnesses
| Style | Tee, Short Sleeve |
| Machine Washable | Yes |
| Color | Gray |
| Size Group | Large |
| Warranty | 1 Year |
| Weight | 0.505 LB |
| EAN or UPC | 45242515660 |

