Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
WorkSkin™ Light Weight Performance Shirt

410HV-S

SUPERSEDED TO MILT_414HV-S, MTRL - 117822018
Item #114180143
  • Small
WorkSkin™ Light Weight Performance Shirt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Small

description

  • Milwaukee® WorkSkin™ Performance shirts are designed for tradesmen that need their next-to-skin layer to dry fast, keep them cool, and protect them from the sun in hot, summertime working conditions. Unlike cotton or standard wicking shirts, Milwaukee® WorkSkin™ performance shirts utilize patented COOLCORE® fabrics to stay up to 30% cooler, wick moisture faster, and prevent uncomfortable saturation from sweat. The addition of fast wicking sweat zones underneath the arms and down the back help accelerate drying in high-sweat areas. Made with fabrics that resist pilling and snagging from repeated daily use, Milwaukee® WorkSkin™ performance shirts stay dry and stay cool to reduce fatigue from the hard work in the heat.

features

  • COOLCORE® performance fabrics use patented three-yarn construction to wick moisture away from the body and keep the garment up to 30% cooler when working in the heat.
  • Fast wicking sweat zones extend down the back and under the arms to accelerate drying in high-sweat body areas.
  • Chemical free moisture wicking allows shirt to dry faster, reduces saturation, and doesn’t wash out over time.
  • UV protection helps block harmful rays from reaching the skin.
  • Durable, pilling-resistant fabrics extend product life
  • Drop tail extended back provides extra coverage when working overhead
  • Seamless shoulders reduce discomfort from straps and harnesses
Machine Washable Yes
Size Group Small
Style Tee, Short Sleeve
Warranty 1 Year
Color High Visibility
Weight 8.0 LB
EAN or UPC 45242511679
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison