Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Contractor-Plus Diamond Coring Rigs

4120-22

Contractor-Plus Diamond Coring Rigs
Item #103964366
Contractor-Plus Diamond Coring Rigs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • This contractor series large base stand features a cast aluminum base with 4 leveling screws for fast accurate leveling adjustment. The durable precision-ground 2-1/2 in. steel column is 43-1/2 in. high and has a universal motor adapter plate. The reversible feed handle helps the operator use the unit from either side. Model 4120-22 comes with model 4096 coring motor, Vac-U-Rig® kit as well as a meter box. The Vac-U-Rig® assembly uses a vacuum pump to apply suction to a large pad mounted on the bottom of the rig. This aids in stability when coring holes.

features

  • Comes with 4096 diamond coring motor
  • Cast aluminum base with four leveling screws for fast accurate leveling adjustment
  • Durable precision-ground 2-1/2 in. steel column, 43-1/2 in. high
  • Rear mounted rack and pinion feed
Weight 147.0 LB
EAN or UPC 45242009596
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison