- Large Size
description
- Part of the MILWAUKEE® WORKSKIN™ Collection, our Short Sleeve Lightweight Performance Shirt is BUILT TO FIGHT SWEAT. Our WORKSKIN™ Lightweight Performance Short Sleeve Shirt is designed for tradesmen who need their next-to-skin layer to dry fast, keep them cool, and protect them from harmful UV rays. Get a work shirt that matches your level of performance every day with a MILWAUKEE® WORKSKIN™. These high-performance work shirts are made from moisture-wicking fabric that helps you stay dry, while the 100% polyester material dries fast and resists wrinkles, unlike standard cotton base layers. The relaxed fit and raglan sleeves allow you to move freely to accomplish any task for comfortable all day wear.
features
- Sun Protection blocks harmful UV rays
- Anti-microbial treatment prevents odors & bacteria build-up
- Extended fast wicking sweat zones accelerates drying
- Durable, pilling resistant fabric extends product life
- Raglan sleeves provide extended range of motion and reduce discomfort from straps and harnesses
- Dries fast, resists wrinkles
- Regular Fit allows for room to move and work
- Tagless neck label gives a comfortable feel
| PFAS Free | Yes |
| Lined | No |
| Shirt Pocket | No Pocket |
| Machine Washable | Yes |
| Shirt Neckline Style | Crew |
| Workwear | Yes |
| Color | Black |
| Gender | Unisex |
| Shirt Sleeve Length | Short |
| Shirt Style | Tee |
| Weight | 0.435 LB |
| EAN or UPC | 45242747375 |

