Skip to content Skip to navigation menu
WORKSKIN™ Medium Gray Short Sleeve Lightweight Performance Shirt

414G-M

WORKSKIN™ Medium Gray Short Sleeve Lightweight Performance Shirt
Item #117822007
  • Medium Size
WORKSKIN™ Medium Gray Short Sleeve Lightweight Performance Shirt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Medium Size

description

  • Part of the MILWAUKEE® WORKSKIN™ Collection, our Short Sleeve Lightweight Performance Shirt is BUILT TO FIGHT SWEAT. Our WORKSKIN™ Lightweight Performance Short Sleeve Shirt is designed for tradesmen who need their next-to-skin layer to dry fast, keep them cool, and protect them from harmful UV rays. Get a work shirt that matches your level of performance every day with a MILWAUKEE® WORKSKIN™. These high-performance work shirts are made from moisture-wicking fabric that helps you stay dry, while the 100% polyester material dries fast and resists wrinkles, unlike standard cotton base layers. The relaxed fit and raglan sleeves allow you to move freely to accomplish any task for comfortable all day wear.

features

  • Sun Protection blocks harmful UV rays
  • Anti-microbial treatment prevents odors & bacteria build-up
  • Extended fast wicking sweat zones accelerates drying
  • Durable, pilling resistant fabric extends product life
  • Raglan sleeves provide extended range of motion and reduce discomfort from straps and harnesses
  • Dries fast, resists wrinkles
  • Regular Fit allows for room to move and work
  • Tagless neck label gives a comfortable feel
Gender Male
Shirt Sleeve Length Short
PFAS Free Yes
Shirt Neckline Style Round
Lined No
Color Gray
Machine Washable Yes
Shirt Style Tee
Shirt Pocket No Pocket
Workwear Yes
Weight 0.486 LB
EAN or UPC 45242575862
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison