Skip to content Skip to navigation menu
WORKSKIN™ X-Large Gray Short Sleeve Lightweight Performance Shirt

414G-XL

WORKSKIN™ X-Large Gray Short Sleeve Lightweight Performance Shirt
Item #117822009
  • X-Large Size
WORKSKIN™ X-Large Gray Short Sleeve Lightweight Performance Shirt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • X-Large Size

description

  • Part of the MILWAUKEE® WORKSKIN™ Collection, our Short Sleeve Lightweight Performance Shirt is BUILT TO FIGHT SWEAT. Our WORKSKIN™ Lightweight Performance Short Sleeve Shirt is designed for tradesmen who need their next-to-skin layer to dry fast, keep them cool, and protect them from harmful UV rays. Get a work shirt that matches your level of performance every day with a MILWAUKEE® WORKSKIN™. These high-performance work shirts are made from moisture-wicking fabric that helps you stay dry, while the 100% polyester material dries fast and resists wrinkles, unlike standard cotton base layers. The relaxed fit and raglan sleeves allow you to move freely to accomplish any task for comfortable all day wear.

features

  • Sun Protection blocks harmful UV rays
  • Anti-microbial treatment prevents odors & bacteria build-up
  • Extended fast wicking sweat zones accelerates drying
  • Durable, pilling resistant fabric extends product life
  • Raglan sleeves provide extended range of motion and reduce discomfort from straps and harnesses
  • Dries fast, resists wrinkles
  • Regular Fit allows for room to move and work
  • Tagless neck label gives a comfortable feel
Shirt Pocket No Pocket
Machine Washable Yes
PFAS Free Yes
Shirt Neckline Style Round
Shirt Style Tee
Shirt Sleeve Length Short
Gender Male
Color Gray
Workwear Yes
Lined No
Weight 0.536 LB
EAN or UPC 45242575886
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison