- 1 Pieces
- 1/4 in Drive Size
description
- The 1/4" Drive 1/4" F x 3/8" M Adapter with FOUR FLAT™ Sides is designed from the ground up to be part of the most versatile socket family. Milwaukee™ adapters feature an innovative design with four parallel flat sides, which deter rolling and are wrench-compatible. The drive sizes are laser etched onto the adapter providing improved, easy-to-read visibility. Chrome plating offers corrosion and rust protection. All Milwaukee Mechanics Hand Tools are backed by a lifetime guarantee.
features
- FOUR FLAT™ Sides deter rolling
- FOUR FLAT™ Sides feature wrench-ready design
- Secure Socket Retention
- Easy to Read Size Identification
- Increases Drive Size From 1/4" to 3/8"
- Corrosion Resistant
- Chrome Plated
- Rust Protection
- Lifetime Guarantee
includes
- (1) 1/4"F x 3/8"M Adapter
| Includes | (1) 1/4"F x 3/8"M Adapter |
| Material | Chrome Vanadium Steel |
| Length | 0.44 in |
| Color/Finish | Chrome |
| Standard | Yes |
| Drive Size | 1/4 in |
| Etched/Stamped Size Identification | Yes |
| No. of Pieces | 1 |
| Case Included | No |
| Impact | No |
| Weight | 0.06 LB |
| EAN or UPC | 45242617296 |

