- 7.75 in Width
description
- The MILWAUKEE® Compact Band Saw Case is a storage and transport solution for the MILWAUKEE® M18 FUEL™ Compact Band Saw. The Case securely stores the M18 FUEL™ Compact Band Saw or the MILWAUKEE® M18 FUEL™ Dual Trigger Compact Band Saw, proprietary reamer attachment, extra blades, M18™ & M12™ Rapid Charger, and M18 HO 3.0Ah, M18 XC 5.0Ah, and M18 HO 6.0Ah Batteries. The Band Saw, Batteries, Chargers, and Accessories are all sold separately.
features
- Compatible with M18 FUEL™ Compact Band Saw (2829-20) & M18 FUEL™ Dual Trigger Compact Band Saw (2829S-20)
- Storage Compartment for Proprietary Reamer Attachment (49-90-2029)
- Storage Compartment for M18™ M12™ Rapid Charger (48-59-1808)
- Storage Compartments compatible for M18™ REDLITHIUM™ HIGH OUTPUT™ CP3.0 Battery (48-11-1835), M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850), M18 REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery Pack (48-11-1865)
- Storage Compartment for Additional Blades
includes
- (1) M18 Compact Band Saw Case (42-55-2550)
| Case/Bag Type | Hard Sided |
| Rust Resistant | Yes |
| Width | 7.75 in |
| Height | 16.5 in |
| Depth | 22.25 in |
| Latches | Yes |
| Color | Red |
| Includes | (1) M18 Compact Band Saw Case (42-55-2550) |
| Compatibility | M18™ Compact Band Saws (2829-20, 2928-22, 2829S-20) |
| Material | Plastic |
| Lockable | Yes |
| Handle | Yes |
| Weight | 9.61 LB |
| EAN or UPC | 45242806584 |

