Skip to content Skip to navigation menu
Metal Silver, Black Belt Hook

42-70-5150

Metal Silver, Black Belt Hook
Item #106046329
  • Belt Hook
Metal Silver, Black Belt Hook
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Belt Hook

description

  • Due to prolonged, heavy use some components may need to be replaced. Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee Tool. If unable to locate an accessory or repair part please contact Milwaukee Tool.

features

  • Durable replacement part
  • Please reference service parts list and wiring instructions
  • Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee product
  • Service Milwaukee products through authorized Milwaukee service centers only
Material Metal
Accessory Type Belt Accessory
Size 0.06 lbs
Color/Finish Silver, Black
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison