Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Electromagnetic Drill Bases

4202

Electromagnetic Drill Bases
Item #101483893
Electromagnetic Drill Bases
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 4202 electromagnetic variable speed base features solid state electronic switching and a 9 in. drill travel. Feedback speed control maintains speed and a motor/magnet lockout prevents demagnetization during operation. For use on any flat ferrous material, 1/2 in. and thicker.

features

  • 120 Volt AC only, 12.5 Amp max. rating
  • 9 in. travel drill
  • Fixed position, variable speed base
  • For use on any flat ferrous material, 1/2 in. and thicker
Type Drill
Weight 48.0 LB
EAN or UPC 45242012800
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison