- Drill Press
- Adjustable Position
- Electromagnetic
- 1/2" Drill Capacity
- 9" Drill Travel
description
- This combination unit features the 4203 adjustable position, variable speed base and the 4253-1 1/2 in. drill motor. All you need is a bit and you are ready to drill into any ferrous material 1/2 in. and thicker.
features
- Line lockout: prevents tool from operating if voltage is restored to an interrupted line
- 1/2 in. capacity: taps up to 5/8 in./18 threaded holes (5/8 - 11 and 1/2 - 13 taps are not recommended.)
- Powerful 7.2 amp motor: engineered for the toughest applications, delivering 600 RPM
- Maximum force: develops up to 1650 Lbs. of drill point pressure with a 1 in. steel plate
- Solid state electronic switching: offers faster, smoother and quieter switching for a longer product lifespan
| Distance - Spindle to Column | 9 in |
| Chuck Capacity | 1/2 in |
| Height | 25 1/4 in |
| Length | 17 1/4 in |
| Cord Length | 9 ft |
| Amps Rating | 7.20 A |
| Drilling Capacity | 1/2 in |
| Drill Point Pressure | 1650.000 lb |
| RPM Range [Max] | 600 rpm |
| Type | Drill |
| RPM Range [Min] | 0 rpm |
| RPM [Max] | 600 rpm |
| Spindle Thread | 5/8"-18 |
| Weight | 67.5 LB |
| EAN or UPC | 45242012817 |

