description
- This combination unit features the 4203 adjustable position, variable speed base and the 4262-1 3/4 in. drill motor. All you need is a bit and you are ready to drill into any ferrous material 1/2 in. and thicker.
features
- Powerful 11.5 amp motor: engineered for the toughest applications, delivering 350 RPM
- Dual-mount gear case/reverse mount: permits tight quarter drilling
- 3/4 in. capacity: taps up to 1 in., 14-threaded holes
- Maximum force: develops up to 1670 Lbs. of drill point pressure with a 1 in. steel plate
- Solid state electronic switching: offers faster, smoother and quieter switching for a longer product lifespan
- Line lockout: prevents tool from operating if voltage is restored to an interrupted line
| Type | Drill |
| Weight | 78.02 LB |
| EAN or UPC | 45242012824 |

