description
- This combination unit features the 4203 adjustable position, variable speed base and the 4297-1 1-1/4 in. drill motor. All you need is a bit and you are ready to drill into any ferrous material 1/2 in. and thicker.
features
- Powerful, 11.5 amp motor: engineered for the toughest applications
- Dual-mount gear case/reverse mount: permits tight quarter drilling
- 1-1/4 in. capacity: taps up to 1 in., 14-threaded holes
- Maximum force: develops up to 1600 Lbs. of drill point pressure with a 1 in. steel plate
- Solid state electronic switching: offers faster, smoother and quieter switching for a longer product lifespan
- Line lockout: prevents tool from operating if voltage is restored to an interrupted line
| Type | Drill |
| Standard | UL |
| Voltage | 120 V |
| Color | Red, Gray, Black |
| Chuck Capacity | 1/2 in |
| Spindle Travel | 11 in |
| Drill Press Type | Portable |
| Height | 18.75 in |
| Chuck Design | Keyed |
| Speed Range High | 500 rpm |
| Length | 21 in |
| Amps | 12.5 A |
| Speeds | 1 |
| Warranty | 5 Years |
| Table Material | Steel |
| Width | 7 in |
| Weight | 82.0 LB |
| EAN or UPC | 45242012831 |

